Plug In Relay Socket, Type N, 11 Pin, Double Tier, for 8510KP Relays and 9050JCK Timers

Item #: 18205

Cat #: 8501NR62

UPC: 78590158371

Plug In Relay Socket, Type N, 11 Pin, Double Tier, for 8510KP Relays and 9050JCK Timers, 300 Volt AC 10 Amp TYPE K, 5 Amp @ 600 Volt, 16 Amp @ 300 Volt ,Panel or DIN Rail,UL Recognized Component - CSA Certified - CE Marked
Sign In or Register to view pricing and more.

No associated products found.

Overview

Plug In Relay Socket, Type N, 11 Pin, Double Tier, for 8510KP Relays and 9050JCK Timers, 300 Volt AC 10 Amp TYPE K, 5 Amp @ 600 Volt, 16 Amp @ 300 Volt ,Panel or DIN Rail,UL Recognized Component - CSA Certified - CE Marked
8501NR plug in relay sockets are designed for the proper wiring of 8501K plug in relays. This socket can be mount on 35mm DIN rail or can be mounted directly to a panel. The 8501KPR13 and 8501KPDR13 relays and 9050JCK timers will plug into this relay socket which is designed for 11 tubular pins. The socket terminals have pressure wire clamps for a good secure connection. To save panel space this socket has stacked terminals. 8501NR plug in relay sockets are UL component recognized and CSA certified.
Also known as: 78590158371, 8501NR62

Specifications

Base: 11-Pin
Type: Relay Socket, 11-Pin
Amps: 5
Mounting: DIN Rail
Volts AC: 600
Standards: California Proposition 65
Base: 11-Pin
Amps: 5
Volts AC: 600
Type: Relay Socket, 11-Pin
Mounting: DIN Rail
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)