This product may not be available in all locations.
2
more

Mounting Socket, 11 Pin, Screw Terminals, DIN Rail Mount
Item #: 267894
Cat #: 70-463-1
UPC:
Documents & Guides
Mounting Socket, 11 Pin, 15 Amp, 300 Volt AC, Screw Terminals, DIN Rail Mount, 10 per Package
Sign In or Register to view pricing and more.
No associated products found.
Overview
Mounting Socket, 11 Pin, 15 Amp, 300 Volt AC, Screw Terminals, DIN Rail Mount, 10 per Package
Also known as: 70-463-1
Specifications
Type: | Relay Socket, 11 Pin |
Volts AC: | 300 |
Mounting: | DIN Rail |
Amps: | 15 |
Type: | Relay Socket, 11 Pin |
Mounting: | DIN Rail |
Volts AC: | 300 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)