This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
11 Pin Octal Base Socket, 15 Amp @ 300V, 5 Amp @ 600V. DIN/Panel Mount with Screw Terminals & Clamping Plates
Overview
11 Pin Octal Base Socket, 15 Amp @ 300V, 5 Amp @ 600V. DIN/Panel Mount with Screw Terminals & Clamping Plates
Also known as: 782114159774, D3PA3
Specifications
Base: | 11-Pin |
Mounting: | Panel, DIN Rail |
Volts AC: | 300 |
Type: | Socket |
Amps: | 15 |
Base: | 11-Pin |
Volts AC: | 300 |
Amps: | 15 |
Mounting: | Panel, DIN Rail |
Type: | Socket |
Customer Reviews
No reviews for this product
(0)