Socket, General Purpose Relays, 782 Relays, 3PDT, 11 Pins, 25A, 300V AC/DC

Item #: 1627851

Cat #: 70788EL111

UPC: 606480278191

Documents & Guides
Socket, General Purpose Relays, 782 Relays, 3-Pole Double Throw, 11 Pins, 25 Amp, 300 Volt AC/DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Socket, General Purpose Relays, 782 Relays, 3-Pole Double Throw, 11 Pins, 25 Amp, 300 Volt AC/DC
Legacy general purpose relay series accessory , optional socket for 782R series relays with 3PDT configuration contacts rated 25A at 300V. Lift connect terminals 11 pins offer customizable solutions including protection modules, holddown clips, and ID tags. Socket is finger-safe according to IP20, and compatible with DIN rail or panel mounting.
Also known as: 606480278191, 70788EL111

Specifications

Type: Relay Socket
Volts AC: 300
Mounting: DIN Rail
Amps: 25
Volts DC: 300
Pins: 11
Type: Relay Socket
Mounting: DIN Rail
Volts DC: 300
Volts AC: 300
Amps: 25
Pins: 11

Customer Reviews

No reviews for this product
(0)