
LED Slim Lighting Module, 4", 120V, Selectable CCT, White
Item #: 1622540
Cat #: RL475-550L-DIMTR-120-27K/30K/35K/40K/50K
UPC: 848070096420
Documents & Guides
LED Slim Lighting Module, 4 Inch, 9 Watt, 550 Lumen, 120 Volt, Selectable CCT, White Baffle Trim, part# RL475-550L-DIMTR-120-27K/30K/35K/40K/50K-90-W-WH
Sign In or Register to view pricing and more.
Overview
LED Slim Lighting Module, 4 Inch, 9 Watt, 550 Lumen, 120 Volt, Selectable CCT, White Baffle Trim, part# RL475-550L-DIMTR-120-27K/30K/35K/40K/50K-90-W-WH
Also known as: 848070096420, RL475-550L-DIMTR-120-27K/30K/35K/40K/50K
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
Lumens: | 550 |
Volts AC: | 120 |
Color: | White |
Wattage: | 9 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
Volts AC: | 120 |
Wattage: | 9 |
Dimmable: | Yes |
Lumens: | 550 |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)