Mechanical Lug, Aluminum, 1-Hole, Rated CU/AL, 6 AWG to 350 MCM

Item #: 91593

Cat #: KA31U

UPC: 781810370209

Documents & Guides
Mechanical Lug, Aluminum, 1-Hole Mount, Dual Rated for Copper or Aluminum Conductors, 6 AWG to 350 MCM, Bolt Hole: 3/8 Inch
Sign In or Register to view pricing and more.

Overview

Mechanical Lug, Aluminum, 1-Hole Mount, Dual Rated for Copper or Aluminum Conductors, 6 AWG to 350 MCM, Bolt Hole: 3/8 Inch
These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance
Also known as: 781810370209, KA31U

Specifications

Mounting: 1-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 350
Stud Size: 3/8 in
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Material: Aluminum
Allowable Gauge Range: 6 - 350

Customer Reviews

No reviews for this product
(0)