
Pre -Mounting Plate With Collar
Item #: 1744774
Cat #: RL-UNV-4/5/6
UPC: 194672006467
Documents & Guides
Pre -Mounting Plate With Collar For Usewith Screw Down “C ” Style Remodel Housings
Sign In or Register to view pricing and more.
Overview
Pre -Mounting Plate With Collar For Usewith Screw Down “C ” Style Remodel Housings
New Construction Pre -Mounting Plate With Collar For Usewith Screw Down “C ” Style Remodel Housings
Also known as: 194672006467, RL-UNV-4/5/6
Specifications
Width: | 4 in, 5 in , 6 in |
Height: | 4 in, 6 in, 5 in |
Material: | Steel |
Width: | 4 in, 5 in , 6 in |
Material: | Steel |
Height: | 4 in, 6 in, 5 in |
Customer Reviews
No reviews for this product
(0)