Search results
2,226 Found
Elite Lighting
Rough In Plate For 4" Round Slim LED Fixture
Item #: 1259739
CAT #: RL-ACC-SLIM-4-ROUGHPLATE
UPC: 848070087152
Company wide:
0
in stock
Elite Lighting
IC Housing, Air-Shut, 6"
Item #: 29695
CAT #: B6IC-AT-W
UPC: 847801019608
Company wide:
0
in stock
Elite Lighting
4"Miniature IC Housing
Item #: 136353
CAT #: B4IC-AT-W
UPC: 847801003898
Company wide:
0
in stock
Elite Lighting
Universal IC Housing, Air-Shut, 6"
Item #: 29918
CAT #: EZ6IC-AT
UPC: 847801016027
Company wide:
0
in stock
Elite Lighting
LED Lighting Module, 4", 120V, Easy Color SeleCCTor, White
Item #: 1450267
CAT #: RL475-850L-DIMTR-120-27K/30K/35K/40K/50K
UPC: 848070093795
Company wide:
0
in stock
Elite Lighting
LED Module, 6", Multiple CCT, 15 Watt, 950 Lumen, 120V
Item #: 1540389
CAT #: REL637-950L-DIMTR-120-27K/30K/35K/40K/50
UPC: 848070094013
Company wide:
0
in stock
Elite Lighting
LED Module, 6", Multiple CCT, 15 Watt, 1100 Lumen, 120V
Item #: 1539904
CAT #: RL675-1100L-DIMTR-120-27K/30K/35K/40K/50
UPC: 848070093801
Company wide:
0
in stock
Elite Lighting
Universal IC Housing, Air-Shut, 6"
Item #: 269911
CAT #: EZ6IC-AT-W
UPC: 847801016027
Company wide:
0
in stock
Elite Lighting
6" Surface Mount LED Module, 850L/30K, 120V
Item #: 1083576
CAT #: RL677-850L-DIMTR-120-30K-90-W
UPC:
Company wide:
0
in stock
Elite Lighting
6" Universal IC Remodel Housing, Air-Shut
Item #: 93863
CAT #: B6RIC-AT-W
UPC: 847801016935
Company wide:
0
in stock
Elite Lighting
6" Universal IC Housing
Item #: 1095311
CAT #: C6ICATW
UPC: 848070007471
Company wide:
0
in stock
Elite Lighting
LED Module, 4", Multiple CCT, 11 Watt, 700 Lumen, 120V
Item #: 1450105
CAT #: REL437-700L-DIMTR-120-27K/30K/35K/40K/50
UPC: 848070093979
Company wide:
0
in stock
Elite Lighting
Self Flange Air-Shut Baffle Trim, 6", White Baffle/White Trim
Item #: 93864
CAT #: AF637W-WH
UPC: 847801015457
Company wide:
0
in stock
Elite Lighting
Miniature Non-IC Remodel Housing, Air-Shut, 4"
Item #: 134389
CAT #: B4R-AT-W
UPC: 847801017871
Company wide:
0
in stock
Elite Lighting
Rough In Plate For 5" Round Slim LED Fixture
Item #: 1267612
CAT #: RL-ACC-SLIM-5-ROUGHPLATE
UPC: 848070095621
Company wide:
0
in stock
Elite Lighting
Universal IC Housing, Air-Shut, 5"
Item #: 231197
CAT #: B5IC-AT-W
UPC: 847801018427
Company wide:
0
in stock
Elite Lighting
Rough In Plate For 4" Round Slim LED Fixture
Rough In Plate For 4 Inch Round Slim LED Fixture, 26 Inch x 6-1/8 inch
Item #: 1259739
CAT #: RL-ACC-SLIM-4-ROUGHPLATE
UPC: 848070087152
Category:
Recessed LED Lighting Accessories
Company wide:
0
in stock
Elite Lighting
IC Housing, Air-Shut, 6"
Universal IC Housing, Air-Shut, Diameter: 6 inch, Note: With quick connects
Item #: 29695
CAT #: B6IC-AT-W
UPC: 847801019608
Category:
6" IC Rated Recessed Lighting Housings
Company wide:
0
in stock
Elite Lighting
4"Miniature IC Housing
Small aperture housing designed for new construction. Thermally protected, IC rated specification grade recessed housing. Accommodates up to 50W PAR20, R20, and A19 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½" Kos, one 3/4" KO and four NM-B knockouts with strain relief.
Item #: 136353
CAT #: B4IC-AT-W
UPC: 847801003898
Category:
4" IC Rated Recessed Lighting Housings
Company wide:
0
in stock
Elite Lighting
Universal IC Housing, Air-Shut, 6"
Universal IC Housing, Air-Shut, Diameter: 6 inch, Note: With loose socket and quick connects
Item #: 29918
CAT #: EZ6IC-AT
UPC: 847801016027
Category:
6" IC Rated Recessed Lighting Housings
Company wide:
0
in stock
Elite Lighting
LED Lighting Module, 4", 120V, Easy Color SeleCCTor, White
LED Retrofit Lighting Module, 4 Inch, 12 Watt, 850 Lumen, 120V, Easy Color SeleCCTor: 27K/30K/35K/40K/50K, White, Dimmable, White
Item #: 1450267
CAT #: RL475-850L-DIMTR-120-27K/30K/35K/40K/50K
UPC: 848070093795
Category:
4" Recessed LED Downlights
Company wide:
0
in stock
Elite Lighting
LED Module, 6", Multiple CCT, 15 Watt, 950 Lumen, 120V
LED Retrofit Module, Universal 5 Inch/6 Inch, Multiple CCT: 27K/30K/35K/40K/50K, 90 CRI, 15 Watt, 950 Lumen, 120 Volt, White Trim
Item #: 1540389
CAT #: REL637-950L-DIMTR-120-27K/30K/35K/40K/50
UPC: 848070094013
Category:
6" Recessed LED Downlights
Company wide:
0
in stock
Elite Lighting
LED Module, 6", Multiple CCT, 15 Watt, 1100 Lumen, 120V
LED Retrofit Module, 6 Inch, Multiple CCT: 27K/30K/35K/40K/50K, 90 CRI, 15 Watt, 1100 Lumen, 120 Volt, White Trim
Item #: 1539904
CAT #: RL675-1100L-DIMTR-120-27K/30K/35K/40K/50
UPC: 848070093801
Category:
6" Recessed LED Downlights
Company wide:
0
in stock
Elite Lighting
Universal IC Housing, Air-Shut, 6"
Universal IC Housing, Air-Shut, Diameter: 6 inch, With Quick Connects
Item #: 269911
CAT #: EZ6IC-AT-W
UPC: 847801016027
Category:
6" IC Rated Recessed Lighting Housings
Company wide:
0
in stock
Elite Lighting
6" Surface Mount LED Module, 850L/30K, 120V
6 Inch Surface Mount LED Module, 850 Lumen, 3000K, 120 Volt, White, Dimmable, Fits in Most Junction Boxes
Item #: 1083576
CAT #: RL677-850L-DIMTR-120-30K-90-W
UPC:
Category:
LED - Surface Mount Lighting
Company wide:
0
in stock
Elite Lighting
6" Universal IC Remodel Housing, Air-Shut
Universal IC Remodel Housing, Air-Shut, Diameter: 6 Inch, Note: With Quick Connects
Item #: 93863
CAT #: B6RIC-AT-W
UPC: 847801016935
Category:
6" IC Rated Recessed Lighting Housings
Company wide:
0
in stock
Elite Lighting
6" Universal IC Housing
6 Inch Universal IC Housing, Lamp Wattage: (1) Maximum 75 Watt R30, 75 Watt PAR30, 65 Watt BR40, 65 Watt BR30, 65 Watt PAR38, 50 Watt PAR30, 60 Watt A19
Item #: 1095311
CAT #: C6ICATW
UPC: 848070007471
Category:
6" IC Rated Recessed Lighting Housings
Company wide:
0
in stock
Elite Lighting
LED Module, 4", Multiple CCT, 11 Watt, 700 Lumen, 120V
LED Retrofit Module, 4 Inch, Multiple CCT: 27K/30K/35K/40K/50K, 90 CRI, 11 Watt, 700 Lumen, 120 Volt, White Trim
Item #: 1450105
CAT #: REL437-700L-DIMTR-120-27K/30K/35K/40K/50
UPC: 848070093979
Category:
4" Recessed LED Downlights
Company wide:
0
in stock
Elite Lighting
Self Flange Air-Shut Baffle Trim, 6", White Baffle/White Trim
Self Flange Air-Shut Baffle Trim, Diameter: 6 inch, Color: White Baffle/White Trim
Item #: 93864
CAT #: AF637W-WH
UPC: 847801015457
Category:
6" Baffle Recessed Lighting Trims
Company wide:
0
in stock
Elite Lighting
Miniature Non-IC Remodel Housing, Air-Shut, 4"
Miniature Non-IC Remodel Housing, Air-Shut, Diameter: 4 inch, Note: With quick connects
Item #: 134389
CAT #: B4R-AT-W
UPC: 847801017871
Company wide:
0
in stock
Elite Lighting
Rough In Plate For 5" Round Slim LED Fixture
Rough In Plate For 5 Inch Round Slim LED Fixture
Item #: 1267612
CAT #: RL-ACC-SLIM-5-ROUGHPLATE
UPC: 848070095621
Category:
Recessed LED Lighting Accessories
Company wide:
0
in stock
Elite Lighting
Universal IC Housing, Air-Shut, 5"
Universal IC Housing, Air-Shut, Diameter: 5 inch, Note: With quick connects
Item #: 231197
CAT #: B5IC-AT-W
UPC: 847801018427
Category:
5" IC Rated Recessed Lighting Housings
Company wide:
0
in stock