Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical

Item #: 11372

Cat #: DBVS1W

UPC: 018997143181

Documents & Guides
1-Gang, Vertical Mount, Weatherproof, Non-Metallic, Recessed Electrical Box with In-Use Cover, Depth: 1-1/2". Cubic Inches: 22". White. Includes: (1) Duplex, (1) Decorator/GFCI Receptacle Faceplate and (1) NM Cable Connector. For use in New & Existing Vinyl Siding Applications.
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Construction/Commercial Receptacles BR15WHIWRTR
Item #: 264237
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Hubbell-Wiring Kellems
RR201WWRTR RESI SGL RCPT, 20A 125V,WR,TR, WH
Item #: 477182
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

1-Gang, Vertical Mount, Weatherproof, Non-Metallic, Recessed Electrical Box with In-Use Cover, Depth: 1-1/2". Cubic Inches: 22". White. Includes: (1) Duplex, (1) Decorator/GFCI Receptacle Faceplate and (1) NM Cable Connector. For use in New & Existing Vinyl Siding Applications.
Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.
Also known as: 018997143181, DBVS1W, ARLINGTON BOX, o/s plug box flip lid

Specifications

Mounting: Vertical
Gangs: 1
Color: White
Cubic Inches: 22 in³
Depth: 5.160 in
Mounting: Vertical
Color: White
Depth: 5.160 in
Gangs: 1
Cubic Inches: 22 in³

Customer Reviews

No reviews for this product
(0)