MPCB, D Frame, 14.5-20A, Trip Class 10, High Breaking Capacity, Standard Magnetic Trip

Item #: 1854575

Cat #: 140MT-D9E-C20

UPC: 191326562164

Motor Protection Circuit Breaker, D Frame, 14.5 - 20 Amp, Trip Class 10, High Breaking Capacity, Standard Magnetic Trip (Fixed at 14 x le)
Sign In or Register to view pricing and more.

No associated products found.

Overview

Motor Protection Circuit Breaker, D Frame, 14.5 - 20 Amp, Trip Class 10, High Breaking Capacity, Standard Magnetic Trip (Fixed at 14 x le)
Our Bulletin 140MT motor protection circuit breakers (MPCBs) provide magnetic short-circuit and thermal overload protection up to 40A. Bulletin 140MT motor circuit protectors offer enhanced ratings that enable assembled starters to be applied without additional branch circuit protection. Tap conductor ratings allow smaller conductors in group motor installations, saving you money. Motor circuit protectors are applied with a separate overload relay for three-component starters.
Also known as: 191326562164, 140MT-D9E-C20

Specifications

Type: Motor Protector, Circuit Breaker
Family / Style: 140M
Size: D Frame
Amps Range: 14.500 - 20
Type: Motor Protector, Circuit Breaker
Size: D Frame
Family / Style: 140M
Amps Range: 14.500 - 20

Customer Reviews

No reviews for this product
(0)