Type LZ, door mount, 250A mechanism, 6 inch handle, long shaft, for PowerPact C, H, J and NSF

Item #: 266968

Cat #: 9421LZL250H46

UPC: 785901521426

Documents & Guides
Operating Mechanism, Type LZ, door mount, 250A mechanism, 6 inch handle, long shaft, for PowerPact C, H, J and NSF
Sign In or Register to view pricing and more.

No associated products found.

Overview

Operating Mechanism, Type LZ, door mount, 250A mechanism, 6 inch handle, long shaft, for PowerPact C, H, J and NSF
Type L door mounted, variable depth operating mechanisms feature heavy duty and all metal construction. They include trip indication for easy visual identification. These door mount operating mechanism kits include an operating mechanism, an operating handle and an operating shaft. The proper circuit breaker must be purchased separately. The operating mechanism in this kit will work with PowerPact C, H, J and NSF circuit breakers up to 250 A. Kit contains a 6 inch long painted handle that is rated NEMA 1/3/3R/4. The kit contains a long shaft. Mounting depth for this kit is 5.50 inches to 21.37 inches. Kit is UL component recognized and CSA certified.
Also known as: 785901521426, 9421LZL250H46

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)