Search results
6,249 Found
RAB
LED Downlight, 4", 9 Watt, 668 Lumen, Selectable CCT, 120V
Item #: 1746036
CAT #: WFRL4R99FA120WS
UPC: 019813682457
Company wide:
0
in stock
RAB
LED Wafer Downlight, 4", 9 Watt, 644 Lumen, Selectable CCT, 120V
Item #: 1752579
CAT #: WFRL4R99FA120WB
UPC: 019813682464
Company wide:
0
in stock
RAB
LED Downlight, 6", 13 Watt, 1000 Lumen, Selectable CCT, 120V
Item #: 1746037
CAT #: WFRL6R139FA120WS
UPC: 019813682471
Company wide:
0
in stock
RAB
LED Downlight, 6", 13 Watt, 1000 Lumen, Selectable CCT, 120V
Item #: 1752580
CAT #: WFRL6R139FA120WB
UPC: 019813682488
Company wide:
0
in stock
RAB
UL Type A+B, Hybrid T8 Lamp - Selectable CCT
Item #: 2220112
CAT #: T8-12-48G-8CCT-HYB
UPC: 192552024587
Company wide:
0
in stock
RAB
LED Floodlight, 35W, 30/40/50K, KM, Bronze
Item #: 1852060
CAT #: X17XFU35
UPC: 192552002899
Company wide:
0
in stock
RAB
LED Wall Pack, Selectable Wattage/Lumen/CCT, 120-277V, Bronze
Item #: 1852056
CAT #: WP2XFU100
UPC: 192552004657
Company wide:
0
in stock
RAB
Wall Pack, 3-Way Adjustable Wattage, 120-277V, 3000/4000/5000K Lumens, 84 CRI
Item #: 1852058
CAT #: WP2XFU60
UPC: 192552004640
Company wide:
0
in stock
RAB
LED Floodlight, 80W, 30/40/50K, KM, Bronze
Item #: 1852063
CAT #: X17XFU80
UPC: 192552004282
Company wide:
0
in stock
RAB
LED Wall Pack, 15W, Bronze
Item #: 1852052
CAT #: SLIM17FA15ADJ
UPC: 192552004428
Company wide:
0
in stock
RAB
20W LED Wall Pack, 30/40/50K
Item #: 1851735
CAT #: BRISK17FA20
UPC: 192552004367
Company wide:
0
in stock
RAB
2' x 4 ' LED Flat Panel, 40W, 35/40/50K
Item #: 2220104
CAT #: T34FA-2X4
UPC: 192552015769
Company wide:
0
in stock
RAB
LED Lamp, Selectable Watt/Lumen, 5000K, 120-277V
Item #: 1917933
CAT #: HIDFA-27S-E26-850-BYP
UPC: 192552005241
Company wide:
0
in stock
RAB
Sensor & Floodlight Mounting Plate, White
Item #: 81258
CAT #: CU4W
UPC: 019813934495
Company wide:
0
in stock
RAB
LED Wall Pack, 40W, Bronze
Item #: 1852057
CAT #: WP2XFU40
UPC: 192552004633
Company wide:
0
in stock
RAB
LED Downlight, 4", 9 Watt, 668 Lumen, Selectable CCT, 120V
LED Wafer Downlight, 4 Inch, 9 Watt, 668 lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Smooth Trim, UL Wet Location Rated, Housing Certified Air Tight as per ASTM E283
Item #: 1746036
CAT #: WFRL4R99FA120WS
UPC: 019813682457
Category:
4" Recessed LED Downlights
Company wide:
0
in stock
RAB
LED Wafer Downlight, 4", 9 Watt, 644 Lumen, Selectable CCT, 120V
LED Wafer Downlight, 4 Inch, 9 Watt, 644 lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, White Baffle, UL Wet Location Rated, IC and Airtight Rated
Item #: 1752579
CAT #: WFRL4R99FA120WB
UPC: 019813682464
Category:
4" Recessed LED Downlights
Company wide:
0
in stock
RAB
LED Downlight, 6", 13 Watt, 1000 Lumen, Selectable CCT, 120V
LED Wafer Downlight, 6 Inch, 13 Watt, 1000 lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Smoot Trim, UL Wet Location Rated, IC and Airtight Rated
Item #: 1746037
CAT #: WFRL6R139FA120WS
UPC: 019813682471
Category:
6" Recessed LED Downlights
Company wide:
0
in stock
RAB
LED Downlight, 6", 13 Watt, 1000 Lumen, Selectable CCT, 120V
LED Wafer Downlight, 6 Inch, 13 Watt, 1000 lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, White Baffle, UL Wet Location Rated, IC and Airtight Rated
Item #: 1752580
CAT #: WFRL6R139FA120WB
UPC: 019813682488
Category:
6" Recessed LED Downlights
Company wide:
0
in stock
RAB
UL Type A+B, Hybrid T8 Lamp - Selectable CCT
UL Type A+B, Hybrid T8 Lamp with Selectable CCT: Watts: 12W, Color Temperature: Selectable; 3000K/3500K/4000K/5000K/6500K, Lumens: 1,563-1,629 (depending on color selected), 80 CRI, Type A: Ballast dependent; Type A: 0-10V dimming with compatible dimmable fluorescent ballast and 0-10V Dimmer, Type B: 120-277V, Type B: Triac Dimming @ 120V only, 160° Beam Angle, G13 Base, Frosted Glass. Suitable for use in enclosed fixtures. Lawful for Sales in California, NSF Listed. RAB p/n:T8-12-48G-8CCT-HYB
Item #: 2220112
CAT #: T8-12-48G-8CCT-HYB
UPC: 192552024587
Category:
T8 Tubular LED Lamps
Company wide:
0
in stock
RAB
LED Floodlight, 35W, 30/40/50K, KM, Bronze
LED Floodlight, 35 Watt, 120-277V, Selectable Lumens: 1991-5034, Selectable Color Temperature: 3000K/4000K/5000K, Knuckle Mount, Bronze
Item #: 1852060
CAT #: X17XFU35
UPC: 192552002899
Category:
Outdoor LED Flood Lighting
Company wide:
0
in stock
RAB
LED Wall Pack, Selectable Wattage/Lumen/CCT, 120-277V, Bronze
LED Wall Pack, 60/80/100 Watt, Selectable Lumen, Selectable Color Temperature: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, Bronze Finish
Item #: 1852056
CAT #: WP2XFU100
UPC: 192552004657
Category:
LED Wall Packs
Company wide:
0
in stock
RAB
Wall Pack, 3-Way Adjustable Wattage, 120-277V, 3000/4000/5000K Lumens, 84 CRI
Wall Pack, 3-Way Adjustable Wattage 60/45/35 Watts, 120-277V Volt, 3000/4000/5000K Lumens, 84 CRI, IP65 Rated, Die-Cast Aluiminum Housing, Bronze Finish
Item #: 1852058
CAT #: WP2XFU60
UPC: 192552004640
Category:
LED Wall Packs
Company wide:
0
in stock
RAB
LED Floodlight, 80W, 30/40/50K, KM, Bronze
LED Floodlight, 80 Watt, 120-277V, Selectable Lumens: 5356-11509, Selectable Color Temperature: 3000K/4000K/5000K, Knuckle Mount, Bronze
Item #: 1852063
CAT #: X17XFU80
UPC: 192552004282
Category:
Outdoor LED Flood Lighting
Company wide:
0
in stock
RAB
LED Wall Pack, 15W, Bronze
LED Wall Pack, 15 Watt, 70 CRI, Selectable Lumens: 1761/1904/1852, Selectable Color Temperature: 3000K/4000K/5000K, Bronze
Item #: 1852052
CAT #: SLIM17FA15ADJ
UPC: 192552004428
Category:
LED Wall Packs
Company wide:
0
in stock
RAB
20W LED Wall Pack, 30/40/50K
LED Wall Pack, 20 Watt, 120-277V, 80 CRI, Selectable Lumens: 2600/2921/2703, Selectable Color Temperature: 3000K/4000K/5000K, IP65 Rated
Item #: 1851735
CAT #: BRISK17FA20
UPC: 192552004367
Category:
LED Wall Packs
Company wide:
0
in stock
RAB
2' x 4 ' LED Flat Panel, 40W, 35/40/50K
2 Ft. x 4 Ft. LED Flat Panel, 40 Watt, 120-277V, 81-84 CRI, Selectable Lumens: 3833-6027, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Item #: 2220104
CAT #: T34FA-2X4
UPC: 192552015769
Category:
LED - Flat Panels
Company wide:
0
in stock
RAB
LED Lamp, Selectable Watt/Lumen, 5000K, 120-277V
LED Lamp, Selectable Watt: 12/18/22, Selectable Lumen: 1740/2610/3915, 5000K, 87 CRI, 120-277 Volt, Dimmable, E26 Medium Base
Item #: 1917933
CAT #: HIDFA-27S-E26-850-BYP
UPC: 192552005241
Category:
Post Top / Site / Wall Pack LED Lamps
Company wide:
0
in stock
RAB
Sensor & Floodlight Mounting Plate, White
Mounting Plate, Application: Sensor & Floodlight Mounting, Fits Round/Rectangular/Octagonal/Recessed/Surface Mount Boxes, (3) Close-Up Plugs, Color: White.
Item #: 81258
CAT #: CU4W
UPC: 019813934495
Category:
Mounting Accessories
Company wide:
0
in stock
RAB
Bullhorn Bracket
Bullhorn Flood Lighting Bracket, 2 3/8" OD
Item #: 1927
CAT #: BULL2
UPC: 019813178608
Category:
Lighting Pole Accessories
Company wide:
0
in stock
RAB
LED Wall Pack, 40W, Bronze
LED Wall Pack, 40 Watt, 80 CRI, Selectable Lumens: 2871-5714, Selectable Color Temperature: 3000K/4000K/5000K, Bronze
Item #: 1852057
CAT #: WP2XFU40
UPC: 192552004633
Category:
LED Wall Packs
Company wide:
0
in stock