
LED Downlight, 6", 13 Watt, 1000 Lumen, Selectable CCT, 120V
Item #: 1752580
Cat #: WFRL6R139FA120WB
UPC: 019813682488
Sign In or Register to view pricing and more.
Documents & Guides
LED Wafer Downlight, 6 Inch, 13 Watt, 1000 lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, White Baffle, UL Wet Location Rated, IC and Airtight Rated
Overview
LED Wafer Downlight, 6 Inch, 13 Watt, 1000 lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, White Baffle, UL Wet Location Rated, IC and Airtight Rated
Selectable CCT keeps you in control. Field-adjustable wafers with edge-lit technology.
Also known as: 019813682488, WFRL6R139FA120WB
Specifications
Wattage: | 13 |
Volts AC: | 120 |
Color: | White |
Diameter: | 6 in |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | Selectable |
Type: | Wafer |
Wattage: | 13 |
Color: | White |
Light Technology: | LED |
Color Temperature: | Selectable |
Volts AC: | 120 |
Diameter: | 6 in |
Dimmable: | Yes |
Type: | Wafer |
Customer Reviews
No reviews for this product
(0)