
LED Downlight, 4", 9 Watt, 668 Lumen, Selectable CCT, 120V
Item #: 1746036
Cat #: WFRL4R99FA120WS
UPC: 019813682457
Documents & Guides
LED Wafer Downlight, 4 Inch, 9 Watt, 668 lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Smooth Trim, UL Wet Location Rated, Housing Certified Air Tight as per ASTM E283
Sign In or Register to view pricing and more.
Overview
LED Wafer Downlight, 4 Inch, 9 Watt, 668 lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Smooth Trim, UL Wet Location Rated, Housing Certified Air Tight as per ASTM E283
Selectable CCT keeps you in control. Field-adjustable wafers with edge-lit technology.
Also known as: 019813682457, WFRL4R99FA120WS
Specifications
Volts AC: | 120 |
Color: | White |
Wattage: | 9 |
Diameter: | 4 in |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | Selectable |
Volts AC: | 120 |
Wattage: | 9 |
Light Technology: | LED |
Color Temperature: | Selectable |
Color: | White |
Diameter: | 4 in |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)