LED Floodlight, 80W, 30/40/50K, KM, Bronze

Item #: 1852063

Cat #: X17XFU80

UPC: 192552004282

Documents & Guides
LED Floodlight, 80 Watt, 120-277V, Selectable Lumens: 5356-11509, Selectable Color Temperature: 3000K/4000K/5000K, Knuckle Mount, Bronze
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Floodlight, 80 Watt, 120-277V, Selectable Lumens: 5356-11509, Selectable Color Temperature: 3000K/4000K/5000K, Knuckle Mount, Bronze
Also known as: 192552004282, X17XFU80

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 80
Mounting: Knuckle
Color: Bronze
Lumens: Selectable
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Mounting: Knuckle
Lumens: Selectable
Wattage: 80
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)