
LED Wall Pack, 15W, Bronze
Item #: 1852052
Cat #: SLIM17FA15ADJ
UPC: 192552004428
Documents & Guides
LED Wall Pack, 15 Watt, 70 CRI, Selectable Lumens: 1761/1904/1852, Selectable Color Temperature: 3000K/4000K/5000K, Bronze
Sign In or Register to view pricing and more.
Overview
LED Wall Pack, 15 Watt, 70 CRI, Selectable Lumens: 1761/1904/1852, Selectable Color Temperature: 3000K/4000K/5000K, Bronze
Also known as: 192552004428, SLIM17FA15ADJ
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Color Rendering Index (CRI): | 70 |
Wattage: | 15 |
Color: | Bronze |
Lumens: | Selectable |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Wattage: | 15 |
Lumens: | Selectable |
Color Rendering Index (CRI): | 70 |
Color: | Bronze |
Customer Reviews
No reviews for this product
(0)