LED Floodlight, 35W, 30/40/50K, KM, Bronze

Item #: 1852060

Cat #: X17XFU35

UPC: 192552002899

Documents & Guides
LED Floodlight, 35 Watt, 120-277V, Selectable Lumens: 1991-5034, Selectable Color Temperature: 3000K/4000K/5000K, Knuckle Mount, Bronze
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Floodlight, 35 Watt, 120-277V, Selectable Lumens: 1991-5034, Selectable Color Temperature: 3000K/4000K/5000K, Knuckle Mount, Bronze
Also known as: 192552002899, X17XFU35

Specifications

Wattage: 35
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Mounting: Knuckle
Color: Bronze
Lumens: Selectable
Volts AC Range: 120 - 277
Wattage: 35
Mounting: Knuckle
Lumens: Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)