UL Type A+B, Hybrid T8 Lamp - Selectable CCT

Item #: 2220112

Cat #: T8-12-48G-8CCT-HYB

UPC: 192552024587

UL Type A+B, Hybrid T8 Lamp with Selectable CCT: Watts: 12W, Color Temperature: Selectable; 3000K/3500K/4000K/5000K/6500K, Lumens: 1,563-1,629 (depending on color selected), 80 CRI, Type A: Ballast dependent; Type A: 0-10V dimming with compatible dimmable fluorescent ballast and 0-10V Dimmer, Type B: 120-277V, Type B: Triac Dimming @ 120V only, 160° Beam Angle, G13 Base, Frosted Glass. Suitable for use in enclosed fixtures. Lawful for Sales in California, NSF Listed. RAB p/n:T8-12-48G-8CCT-HYB
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

UL Type A+B, Hybrid T8 Lamp with Selectable CCT: Watts: 12W, Color Temperature: Selectable; 3000K/3500K/4000K/5000K/6500K, Lumens: 1,563-1,629 (depending on color selected), 80 CRI, Type A: Ballast dependent; Type A: 0-10V dimming with compatible dimmable fluorescent ballast and 0-10V Dimmer, Type B: 120-277V, Type B: Triac Dimming @ 120V only, 160° Beam Angle, G13 Base, Frosted Glass. Suitable for use in enclosed fixtures. Lawful for Sales in California, NSF Listed. RAB p/n:T8-12-48G-8CCT-HYB
Also known as: 192552024587, T8-12-48G-8CCT-HYB

Specifications

Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Material: Frosted Glass
Wattage: 12
Length: 4 ft, 48 in
Type: 0-10V Dimming
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Volts AC Range: 120 - 277
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Material: Frosted Glass

Customer Reviews

No reviews for this product
(0)