LED Wall Pack, Selectable Wattage/Lumen/CCT, 120-277V, Bronze

Item #: 1852056

Cat #: WP2XFU100

UPC: 192552004657

Documents & Guides
LED Wall Pack, 60/80/100 Watt, Selectable Lumen, Selectable Color Temperature: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, Bronze Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Wall Pack, 60/80/100 Watt, Selectable Lumen, Selectable Color Temperature: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, Bronze Finish
With a classic, prismatic glass design, the WP123 XFU comes in three sizes that cover the footprint of most outdated metal halide wall packs. With 8 different lumen packages to choose from, it's easy to find exactly what you need.
Also known as: 192552004657, WP2XFU100

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 100, 80, 60, Selectable
Color: Bronze
Light Technology: LED
Lumens: Selectable
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Bronze
Lumens: Selectable
Wattage: 100, 80, 60, Selectable
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)