Appliance Pushbutton Switches
26 Found
McGill
Pushbutton Switch, 125/250 VAC, 15/10 A, SPST
Item #: 117615
CAT #: 100N
UPC: 036283001397
Sign In or Register to view pricing and more.
Multiple
Sel-sw Ss213-13-bg Spst 125v 2a 1 P
Item #: 9319
CAT #: SS213-13-BG
UPC: 661191104306
Sign In or Register to view pricing and more.
Ideal
Switch, Push Button, SPST, (O)-F Screw, Black
Item #: 6491
CAT #: 774022
UPC: 781789740225
Sign In or Register to view pricing and more.
Ideal
Switch, Push Button, SPST, (O)-F Screw, 15A
Item #: 6842
CAT #: 774085
UPC: 783250603831
Sign In or Register to view pricing and more.
Edwards
SWITCH DOOR, GOLD FACE PLATE
Item #: 117498
CAT #: 501A-G
UPC: 782640245705
Sign In or Register to view pricing and more.
Carling
Pushbutton Switch, 1 Pole, 3A 250 VAC, 6A 125 VAC, Red
Item #: 835100
CAT #: P27B-RD
UPC:
Sign In or Register to view pricing and more.
Ideal
Push-Button Switch, Maintained Contact, SPST, Wire Lead Termination
Item #: 6514
CAT #: 774021
UPC:
Sign In or Register to view pricing and more.
NSI Tork
Appliance Switch, SPST, Maintained
Item #: 717475
CAT #: 76090PW
UPC: 662381760906
Sign In or Register to view pricing and more.
Sel-sw Ss214-14-bg Push Button Swit
Item #: 253353
CAT #: SS214-14-BG
UPC: 661191104405
Sign In or Register to view pricing and more.
NSI Tork
Appliance Switch, SPST, Momentary
Item #: 539747
CAT #: 76070PS
UPC: 662381760708
Sign In or Register to view pricing and more.
NSI Tork
Appliance Switch, SPST, Momentary
Item #: 410038
CAT #: 76030PS
UPC: 662381760302
Sign In or Register to view pricing and more.
Satco
3-Way Push Switch, Nickel
Item #: 326899
CAT #: 80-1129
UPC: 045923811296
Sign In or Register to view pricing and more.
Edwards
SWITCH DOOR
Item #: 32683
CAT #: 503A
UPC: 782640245774
Sign In or Register to view pricing and more.
NSI Tork
Pushbutton Momentary
Item #: 182571
CAT #: 76065PS
UPC: 662381760654
Sign In or Register to view pricing and more.
Eaton
E10 Series Light Industrial Toggle Switch
Item #: 461816
CAT #: E10P115LS
UPC:
Sign In or Register to view pricing and more.
Eaton
E10 Series Light Industrial Toggle Switch
Item #: 1802106
CAT #: E10P115JS
UPC:
Sign In or Register to view pricing and more.
McGill
Pushbutton Switch, 125/250 VAC, 15/10 A, SPST
Momentary Contact Pushbutton Switches, SPST Poles, 15 Amp, 125 Vac, 10 Amp, 250 Vac, Terminal Type, Screw
Item #: 117615
CAT #: 100N
UPC: 036283001397
Category:
Appliance Pushbutton Switches
Sign In or Register to view pricing and more.
Multiple
Sel-sw Ss213-13-bg Spst 125v 2a 1 P
Standard: Ur, Voltage Rating: 125v, Amperage Rating: 2a, Action: Spst, Number Ofpoles: 1, Contact Configuration: On-off, No Momentary Contact, Connection: Screw, Size: 0.56 X 0.468in, Mounting: Screw
Item #: 9319
CAT #: SS213-13-BG
UPC: 661191104306
Category:
Appliance Pushbutton Switches
Sign In or Register to view pricing and more.
Ideal
Switch, Push Button, SPST, (O)-F Screw, Black
IDEAL, Push Button Switch, Momentary Contact,(On)-Off, Voltage Rating: 120, 240 VAC, Action: SPST, Amperage Rating: 6, 3 AMP, Number Of Poles: 1, Contact Configuration: NO, Connection: Screw, 2 Terminals, Wire Leads Are 18 AWG, 6 IN Stripped Wire, Actuator: Black Plastic, Size: 0.880 IN Length X 0.540 IN Width X 0.350 IN Height, Mounting: 1/2 IN Hole Diameter, Contact: Momentary
Item #: 6491
CAT #: 774022
UPC: 781789740225
Category:
Appliance Pushbutton Switches
Sign In or Register to view pricing and more.
Ideal
Switch, Push Button, SPST, (O)-F Screw, 15A
Ideal; Push Button Switch; Momentary Contact,(on)-off; Voltage Rating: 125, 250vac; Action: Spst; Amperage Rating: 15, 10 Amp; Number Of Poles: 1; Contact Configuration: No; Connection: Screw, 2 Terminals, Wire Leads Are 18 Awg, 6 In Stripped Wire; Actuator: Nickel Plated; Size: 1.380 In Length X 0.580 In Width X 0.600 In Height; Mounting: 1/2 In Hole Diameter; Contact: Momentary
Item #: 6842
CAT #: 774085
UPC: 783250603831
Category:
Appliance Pushbutton Switches
Sign In or Register to view pricing and more.
Edwards
SWITCH DOOR, GOLD FACE PLATE
All-purpose electric door switch. Wired either normally open or normally closed. Painted gold face plate
Item #: 117498
CAT #: 501A-G
UPC: 782640245705
Category:
Appliance Pushbutton Switches
Sign In or Register to view pricing and more.
Carling
Pushbutton Switch, 1 Pole, 3A 250 VAC, 6A 125 VAC, Red
Momentary Pushbutton Switch, Single Pole, 3 Amp 250 Volt AC, 6 Amp 125 Volt AC, Red Nylon Concave Pushbutton, .250 Tab
Item #: 835100
CAT #: P27B-RD
UPC:
Category:
Appliance Pushbutton Switches
Sign In or Register to view pricing and more.
Ideal
Push-Button Switch, Maintained Contact, SPST, Wire Lead Termination
Push-Button Switch, Maintained Contact, SPST, Wire Lead TerminationPush-Button Switch, Maintained Contact, SPST, Wire Lead Termination, Black Plastic
Item #: 6514
CAT #: 774021
UPC:
Category:
Appliance Pushbutton Switches
Sign In or Register to view pricing and more.
NSI Tork
Appliance Switch, SPST, Maintained
Appliance Switch, Push Canopy Type, SPST, Maintained Contact, Circuit Functions: On Off, 6 Amp @ 125V AC or 3 Amp @ 250V AC. Color: Brass. Connection Type: Wire Leads.
Item #: 717475
CAT #: 76090PW
UPC: 662381760906
Category:
Appliance Pushbutton Switches
Sign In or Register to view pricing and more.
Sel-sw Ss214-14-bg Push Button Swit
Selecta; Push Button Switch; Voltage Rating: 125, 250 Vac; Amperage Rating: 3/4,1/4 Amp; Action: Momentary; Number Of Poles: 1; Contact Configuration: Spst Nc;actuator: Nylon; Size: 0.656 In Length X 1.967 In Height X 0.310 In Plunger Diameter; Mounting
Item #: 253353
CAT #: SS214-14-BG
UPC: 661191104405
Category:
Appliance Pushbutton Switches
Sign In or Register to view pricing and more.
NSI Tork
Appliance Switch, SPST, Momentary
Appliance Switch, Pushbutton Type, SPST, N.O., Momentary Contact, Circuit Functions: Off (On), 15 Amp @ 125V AC or 10 Amp @ 250V AC. Color: Brass/Nickel. Connection Type: Screws.
Item #: 539747
CAT #: 76070PS
UPC: 662381760708
Category:
Appliance Pushbutton Switches
Sign In or Register to view pricing and more.
NSI Tork
Appliance Switch, SPST, Momentary
Appliance Switch, Pushbutton Type, SPST, N.C., Momentary Contact, Circuit Functions: On (Off), 0.75 Amp @ 125V AC or 0.25 Amp @ 250V AC. Color: Black. Connection Type: Screws.
Item #: 410038
CAT #: 76030PS
UPC: 662381760302
Category:
Appliance Pushbutton Switches
Sign In or Register to view pricing and more.
Satco
3-Way Push Switch, Nickel
3-Way Metal Push Switch; 3/8" Metal Bushing; 2 Circuit; 4 Position (L-1, L-2, L1-2, Off); 6A-125V, 3A-250V Rating; Nickel Finish
Item #: 326899
CAT #: 80-1129
UPC: 045923811296
Category:
Appliance Pushbutton Switches
Sign In or Register to view pricing and more.
Edwards
SWITCH DOOR
All-purpose electric door switch. Wired normally open.
Item #: 32683
CAT #: 503A
UPC: 782640245774
Category:
Appliance Pushbutton Switches
Sign In or Register to view pricing and more.
NSI Tork
Pushbutton Momentary
Plastic Screw Connection SPST N.O. Pushbutton Switch
Item #: 182571
CAT #: 76065PS
UPC: 662381760654
Category:
Appliance Pushbutton Switches
Sign In or Register to view pricing and more.
Eaton
E10 Series Light Industrial Toggle Switch
Pushbutton Actuator, 1-pole, Double Throw, 15 Amp At 125 Vac, Screw Terminals
Item #: 461816
CAT #: E10P115LS
UPC:
Category:
Appliance Pushbutton Switches
Sign In or Register to view pricing and more.
Eaton
E10 Series Light Industrial Toggle Switch
Pushbutton Actuator, 1-pole, Single Throw, 15 Amp At 125 Vac, Screw Terminals
Item #: 1802106
CAT #: E10P115JS
UPC:
Category:
Appliance Pushbutton Switches
Sign In or Register to view pricing and more.