Appliance Switch, SPST, Momentary

Item #: 410038

Cat #: 76030PS

UPC: 662381760302

Sign In or Register to view pricing and more.
Documents & Guides
Appliance Switch, Pushbutton Type, SPST, N.C., Momentary Contact, Circuit Functions: On (Off), 0.75 Amp @ 125V AC or 0.25 Amp @ 250V AC. Color: Black. Connection Type: Screws.

Overview

Appliance Switch, Pushbutton Type, SPST, N.C., Momentary Contact, Circuit Functions: On (Off), 0.75 Amp @ 125V AC or 0.25 Amp @ 250V AC. Color: Black. Connection Type: Screws.
Pushbutton Momentary Off / (On) Spst Normally Off
Also known as: 662381760302, 76030PS

Specifications

Amps: 0.750, 0.250
Type: SPST, Momentary, Pushbutton
Volts AC: 120, 240
Color: Black
Poles: 1
Material: Plastic
Amps: 0.750, 0.250
Volts AC: 120, 240
Poles: 1
Type: SPST, Momentary, Pushbutton
Color: Black
Material: Plastic

Customer Reviews

No reviews for this product
(0)