Pushbutton Switch, 125/250 VAC, 15/10 A, SPST

Item #: 117615

Cat #: 100N

UPC: 036283001397

Sign In or Register to view pricing and more.
Documents & Guides
Momentary Contact Pushbutton Switches, SPST Poles, 15 Amp, 125 Vac, 10 Amp, 250 Vac, Terminal Type, Screw

Overview

Momentary Contact Pushbutton Switches, SPST Poles, 15 Amp, 125 Vac, 10 Amp, 250 Vac, Terminal Type, Screw
McGill full-size, switches are available in several electrical ratings to meet a variety of requirements. Ruggedly constructed with metallic toggle and threaded bushing to ensure extended service life.
Also known as: 036283001397, 100N

Specifications

Type: SPST, Momentary, Pushbutton
Volts AC: 120, 277
Color: Black
Poles: 1
Amps: 15
Material: Plastic
Type: SPST, Momentary, Pushbutton
Color: Black
Amps: 15
Volts AC: 120, 277
Poles: 1
Material: Plastic

Customer Reviews

No reviews for this product
(0)