Switch, Push Button, SPST, (O)-F Screw, Black

Item #: 6491

Cat #: 774022

UPC: 781789740225

Sign In or Register to view pricing and more.
Documents & Guides
IDEAL, Push Button Switch, Momentary Contact,(On)-Off, Voltage Rating: 120, 240 VAC, Action: SPST, Amperage Rating: 6, 3 AMP, Number Of Poles: 1, Contact Configuration: NO, Connection: Screw, 2 Terminals, Wire Leads Are 18 AWG, 6 IN Stripped Wire, Actuator: Black Plastic, Size: 0.880 IN Length X 0.540 IN Width X 0.350 IN Height, Mounting: 1/2 IN Hole Diameter, Contact: Momentary

Overview

IDEAL, Push Button Switch, Momentary Contact,(On)-Off, Voltage Rating: 120, 240 VAC, Action: SPST, Amperage Rating: 6, 3 AMP, Number Of Poles: 1, Contact Configuration: NO, Connection: Screw, 2 Terminals, Wire Leads Are 18 AWG, 6 IN Stripped Wire, Actuator: Black Plastic, Size: 0.880 IN Length X 0.540 IN Width X 0.350 IN Height, Mounting: 1/2 IN Hole Diameter, Contact: Momentary
Great for household appliances, lamps and motor controlsAvailable in normally open, normally closed and standard On-Off circuitryWire leads are #18 AWG, 6 in. stripped wire1/2 in. diameter mounting hole
Also known as: 781789740225, 774022

Specifications

Amps: 6, 3
Type: Screw, NO, Pushbutton Switch
Volts AC: 120, 240
Color: Black
Poles: 1
Amps: 6, 3
Volts AC: 120, 240
Poles: 1
Type: Screw, NO, Pushbutton Switch
Color: Black

Customer Reviews

No reviews for this product
(0)