Appliance Switch, SPST, Momentary

Item #: 539747

Cat #: 76070PS

UPC: 662381760708

Sign In or Register to view pricing and more.
Documents & Guides
Appliance Switch, Pushbutton Type, SPST, N.O., Momentary Contact, Circuit Functions: Off (On), 15 Amp @ 125V AC or 10 Amp @ 250V AC. Color: Brass/Nickel. Connection Type: Screws.

Overview

Appliance Switch, Pushbutton Type, SPST, N.O., Momentary Contact, Circuit Functions: Off (On), 15 Amp @ 125V AC or 10 Amp @ 250V AC. Color: Brass/Nickel. Connection Type: Screws.
Appliance Switch, Pushbutton Type, SPST, N.O., Momentary Contact, Circuit Functions: Off (On), 15 Amp @ 125V AC or 10 Amp @ 250V AC. Color: Brass/Nickel. Connection Type: Screws.
Also known as: 662381760708, 76070PS

Specifications

Amps: 10, 15
Type: SPST, Momentary, Pushbutton
Volts AC: 120, 240
Poles: 1
Amps: 10, 15
Volts AC: 120, 240
Type: SPST, Momentary, Pushbutton
Poles: 1

Customer Reviews

4 Overall
(1)
4/5
Angel Arevalo - Gresham Oregon on 11/27/2018
Perfect
Cheaper and easy installation to my Washer