Switch, Push Button, SPST, (O)-F Screw, 15A

Item #: 6842

Cat #: 774085

UPC: 783250603831

Sign In or Register to view pricing and more.
Documents & Guides
Ideal; Push Button Switch; Momentary Contact,(on)-off; Voltage Rating: 125, 250vac; Action: Spst; Amperage Rating: 15, 10 Amp; Number Of Poles: 1; Contact Configuration: No; Connection: Screw, 2 Terminals, Wire Leads Are 18 Awg, 6 In Stripped Wire; Actuator: Nickel Plated; Size: 1.380 In Length X 0.580 In Width X 0.600 In Height; Mounting: 1/2 In Hole Diameter; Contact: Momentary

Overview

Ideal; Push Button Switch; Momentary Contact,(on)-off; Voltage Rating: 125, 250vac; Action: Spst; Amperage Rating: 15, 10 Amp; Number Of Poles: 1; Contact Configuration: No; Connection: Screw, 2 Terminals, Wire Leads Are 18 Awg, 6 In Stripped Wire; Actuator: Nickel Plated; Size: 1.380 In Length X 0.580 In Width X 0.600 In Height; Mounting: 1/2 In Hole Diameter; Contact: Momentary
Also known as: 783250603831, 774085

Specifications

Type: NO, SPST, Momentary, Pushbutton
Volts AC: 120, 240
Poles: 1
Amps: 15
Color: Nickel
Type: NO, SPST, Momentary, Pushbutton
Poles: 1
Color: Nickel
Volts AC: 120, 240
Amps: 15

Customer Reviews

No reviews for this product
(0)