Appliance Switch, SPST, Momentary

Item #: 273654
Cat #: GSW-22
UPC: 032076890223
Sign In or Register to view pricing and more.
Documents & Guides
Appliance Switch, Pushbutton Type, SPST, N.O., Momentary Contact, Circuit Functions: Off (On), 6 Amp @ 125V AC or 3 Amp @ 240V AC. Color: Black. Connection Type: Screws.

Overview

Appliance Switch, Pushbutton Type, SPST, N.O., Momentary Contact, Circuit Functions: Off (On), 6 Amp @ 125V AC or 3 Amp @ 240V AC. Color: Black. Connection Type: Screws.
Also known as: 032076890223, GSW-22

Specifications

Amps: 6, 3
Type: SPST, Momentary, Pushbutton
Volts AC: 120, 240
Color: Black
Poles: 1
Material: Plastic
Amps: 6, 3
Volts AC: 120, 240
Poles: 1
Type: SPST, Momentary, Pushbutton
Color: Black
Material: Plastic

Customer Reviews

No reviews for this product
(0)