Class L Fuses

36 Found
Eaton/Bussmann Series

800 Amp Class L Fast-Acting Fuse, 600V, LIMITRON

Item #: 83487
CAT #: KTU-800
UPC: 051712613088
Sign In or Register to view pricing and more.
Littelfuse

800A, 600V, Class L Time Delay Fuse

Item #: 312925
CAT #: KLLU800
UPC: 079458271034
Sign In or Register to view pricing and more.
Littelfuse

L-FSE CT200 200:5 CT, 57 mm (2.25 i

Item #: 1159071
CAT #: CT200
UPC: 079458977660
Sign In or Register to view pricing and more.
Littelfuse

1200A, 600V, Class L Time Delay Fuse

Item #: 637429
CAT #: KLLU1200
UPC: 079458271065
Sign In or Register to view pricing and more.
Littelfuse

Ul Class L Time-delay Fuse

Item #: 320416
CAT #: KLLU700
UPC: 079458271010
Sign In or Register to view pricing and more.
Littelfuse

Ul Class L Time-delay Fuse

Item #: 664979
CAT #: KLLU601
UPC: 079458270990
Sign In or Register to view pricing and more.
Littelfuse

KLLU UL CLASS L TIME-DELAY FUSE 2000A

Item #: 289498
CAT #: KLLU2000
UPC: 079458271126
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

LIMITRON FAST ACTING FUSE

Item #: 684478
CAT #: KTU-900
UPC: 051712179553
Sign In or Register to view pricing and more.
Littelfuse

150Amp, 600V, UL Class All Purpose AC/DC Fuse, Fast Acting

Item #: 637530
CAT #: LDC150
UPC: 079458008029
Sign In or Register to view pricing and more.
Littelfuse

3500A,600V,Electrical Fuses UL Class L Time Lag

Item #: 454154
CAT #: KLLU3500
UPC: 079458017465
Sign In or Register to view pricing and more.
Littelfuse

1400A,600V,Electrical Fuses UL Class L Time Lag

Item #: 1294176
CAT #: KLLU1400
UPC: 079458271072
Sign In or Register to view pricing and more.
Littelfuse

300Amp, 600V, UL Class All Purpose AC/DC Fuse, Fast Acting

Item #: 754989
CAT #: LDC300
UPC: 079458002560
Sign In or Register to view pricing and more.
Littelfuse

2000Amp, 600V, UL Class All Purpose AC/DC Fuse, Fast Acting

Item #: 1290325
CAT #: LDC2000
UPC: 079458002782
Sign In or Register to view pricing and more.
Littelfuse

Ul Class L Time-delay Fuse

Item #: 702005
CAT #: KLLU4000
UPC: 079458017472
Sign In or Register to view pricing and more.
Littelfuse

350Amp, 600V, UL Class All Purpose AC/DC Fuse, Fast Acting

Item #: 1552637
CAT #: LDC350
UPC: 079458002577
Sign In or Register to view pricing and more.
Littelfuse

450Amp, 600V, UL Class All Purpose AC/DC Fuse, Fast Acting

Item #: 637519
CAT #: LDC450
UPC: 079458002591
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

800 Amp Class L Fast-Acting Fuse, 600V, LIMITRON

800 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.
Item #: 83487
CAT #: KTU-800
UPC: 051712613088
Category: Class L Fuses
Sign In or Register to view pricing and more.
Littelfuse

800A, 600V, Class L Time Delay Fuse

800 Amp Fuse, Time Delay, Brand or Series: Class L, Interrupting Rating: 200000 Amp AC RMS Symmetrical, Terminal Type: Bolt Mount, Dimensions: 2 1/2 Diameter x 8 5/8 Length Inch, Voltage Rating: 600 VAC, Features: Time Delay
Item #: 312925
CAT #: KLLU800
UPC: 079458271034
Category: Class L Fuses
Sign In or Register to view pricing and more.
Littelfuse

L-FSE CT200 200:5 CT, 57 mm (2.25 i

LFUSE CT-200 CURRENT XFMR
Item #: 1159071
CAT #: CT200
UPC: 079458977660
Category: Class L Fuses
Sign In or Register to view pricing and more.
Littelfuse

1200A, 600V, Class L Time Delay Fuse

1200 Amp Fuse, Time Delay, Brand or Series: Class L, Interrupting Rating: 200000 Amp AC RMS Symmetrical, Terminal Type: Bolt Mount, Dimensions: 2 1/2 Diameter x 10 3/4 Length Inch, Voltage Rating: 600 VAC, Features: Time Delay
Item #: 637429
CAT #: KLLU1200
UPC: 079458271065
Category: Class L Fuses
Sign In or Register to view pricing and more.
Littelfuse

Ul Class L Time-delay Fuse

fuses, Time Delay, Brand Or Series: Class L, Current Rating: 700 Amp, Interrupting Rating: 200000 Amp Ac Rms Symmetrical, Terminal Type: Bolt Mount, Dimensions: 2 1/2 Diameter X 8 5/8 Length Inch, Voltage Rating: 600 Vac, Features: Time Delay
Item #: 320416
CAT #: KLLU700
UPC: 079458271010
Category: Class L Fuses
Sign In or Register to view pricing and more.
Littelfuse

Ul Class L Time-delay Fuse

"fuses, Time Delay, Brand Or Series: Class L, Current Rating: 601 Amp, Interrupting Rating: 200000 Amp Ac Rms Symmetrical, Terminal Type: Bolt Mount, Dimensions: 2 1/2 Diameter X 8 5/8 Length Inch, Voltage Rating: 600 Vac, Features: Time Delay"
Item #: 664979
CAT #: KLLU601
UPC: 079458270990
Category: Class L Fuses
Sign In or Register to view pricing and more.
Littelfuse

KLLU UL CLASS L TIME-DELAY FUSE 2000A

KLLU UL CLASS L TIME-DELAY FUSE 2000A
Item #: 289498
CAT #: KLLU2000
UPC: 079458271126
Category: Class L Fuses
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

LIMITRON FAST ACTING FUSE

900AMP 600V L FST ACTING FUSE
Item #: 684478
CAT #: KTU-900
UPC: 051712179553
Category: Class L Fuses
Sign In or Register to view pricing and more.
Littelfuse

150Amp, 600V, UL Class All Purpose AC/DC Fuse, Fast Acting

150Amp, 600V, Industrial & Electrical Fuses UL Class All Purpose AC/DC Fuse, Fast Acting
Item #: 637530
CAT #: LDC150
UPC: 079458008029
Category: Class L Fuses
Sign In or Register to view pricing and more.
Littelfuse

3500A,600V,Electrical Fuses UL Class L Time Lag

3500 Amp, 600VAC, Industrial & Electrical Fuses UL Class L Time Lag (Slo-Blow)
Item #: 454154
CAT #: KLLU3500
UPC: 079458017465
Category: Class L Fuses
Sign In or Register to view pricing and more.
Littelfuse

1400A,600V,Electrical Fuses UL Class L Time Lag

1400 Amp, 600VAC, Industrial & Electrical Fuses UL Class L Time Lag (Slo-Blow)
Item #: 1294176
CAT #: KLLU1400
UPC: 079458271072
Category: Class L Fuses
Sign In or Register to view pricing and more.
Littelfuse

300Amp, 600V, UL Class All Purpose AC/DC Fuse, Fast Acting

300Amp, 600V, Industrial & Electrical Fuses UL Class All Purpose AC/DC Fuse, Fast Acting
Item #: 754989
CAT #: LDC300
UPC: 079458002560
Category: Class L Fuses
Sign In or Register to view pricing and more.
Littelfuse

2000Amp, 600V, UL Class All Purpose AC/DC Fuse, Fast Acting

2000Amp, 600V, Industrial & Electrical Fuses UL Class All Purpose AC/DC Fuse, Fast Acting
Item #: 1290325
CAT #: LDC2000
UPC: 079458002782
Category: Class L Fuses
Sign In or Register to view pricing and more.
Littelfuse

Ul Class L Time-delay Fuse

fuses, Time Delay, Brand Or Series: Class L, Current Rating: 4000 Amp, Interrupting Rating: 200000 Amp Ac Rms Symmetrical, Terminal Type: Bolt Mount, Dimensions: 5 3/4 Diameter X 10 3/4 Length Inch, Voltage Rating: 600 Vac, Features: Timedelay
Item #: 702005
CAT #: KLLU4000
UPC: 079458017472
Category: Class L Fuses
Sign In or Register to view pricing and more.
Littelfuse

350Amp, 600V, UL Class All Purpose AC/DC Fuse, Fast Acting

350Amp, 600V, Industrial & Electrical Fuses UL Class All Purpose AC/DC Fuse, Fast Acting
Item #: 1552637
CAT #: LDC350
UPC: 079458002577
Category: Class L Fuses
Sign In or Register to view pricing and more.
Littelfuse

450Amp, 600V, UL Class All Purpose AC/DC Fuse, Fast Acting

450Amp, 600V, Industrial & Electrical Fuses UL Class All Purpose AC/DC Fuse, Fast Acting
Item #: 637519
CAT #: LDC450
UPC: 079458002591
Category: Class L Fuses
Sign In or Register to view pricing and more.
Page 1 of 3
36 Items found