3500A,600V,Electrical Fuses UL Class L Time Lag
Item #: 454154
Cat #: KLLU3500
UPC: 079458017465
Sign In or Register to view pricing and more.
Documents & Guides
3500 Amp, 600VAC, Industrial & Electrical Fuses UL Class L Time Lag (Slo-Blow)
Overview
3500 Amp, 600VAC, Industrial & Electrical Fuses UL Class L Time Lag (Slo-Blow)
KLLU series UL Listed, time-delay, Class L are quality fuses in every sense of the word. They were developed to provide a somewhat lower priced alternate to the POWR-PRO™ KLPC series fuses. KLLU series fuses meet or exceed all UL requirements for Class L fuses. For superior protection and performance, specification-grade POWR-PRO™ KLPC series fuses are the recommended fuses. Applications: Service switches; Switchboard mains and feeders; Bolted pressure contact switches; Motor control center mains; Large motor branch circuits; UL Listed series-rated protection for molded case circuit breaker panelboards and loadcenters. See panelboard manufacturer’s literature for recommended fuse rating.
Also known as: 079458017465, KLLU3500
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)