Ul Class L Time-delay Fuse

Item #: 664979

Cat #: KLLU601

UPC: 079458270990

Documents & Guides
"fuses, Time Delay, Brand Or Series: Class L, Current Rating: 601 Amp, Interrupting Rating: 200000 Amp Ac Rms Symmetrical, Terminal Type: Bolt Mount, Dimensions: 2 1/2 Diameter X 8 5/8 Length Inch, Voltage Rating: 600 Vac, Features: Time Delay"
Sign In or Register to view pricing and more.

No associated products found.

Overview

"fuses, Time Delay, Brand Or Series: Class L, Current Rating: 601 Amp, Interrupting Rating: 200000 Amp Ac Rms Symmetrical, Terminal Type: Bolt Mount, Dimensions: 2 1/2 Diameter X 8 5/8 Length Inch, Voltage Rating: 600 Vac, Features: Time Delay"
KLLU series UL Listed, time-delay, Class L are quality fuses in every sense of the word. They were developed to provide a somewhat lower priced alternate to the POWR-PRO™ KLPC series fuses. KLLU series fuses meet or exceed all UL requirements for Class L fuses. For superior protection and performance, specification-grade POWR-PRO™ KLPC series fuses are the recommended fuses. Applications: Service switches; Switchboard mains and feeders; Bolted pressure contact switches; Motor control center mains; Large motor branch circuits; UL Listed series-rated protection for molded case circuit breaker panelboards and loadcenters. See panelboard manufacturer’s literature for recommended fuse rating.
Also known as: 079458270990, KLLU601

Specifications

Length: 8 5/8 in
Speed: Time Delay, Slow Blow
Class: L
Type: General Purpose
Volts AC: 600
Diameter: 2 1/2 in
Amps: 601
Standards: California Proposition 65
Mounting: Bolt In
Interrupt Rating DC: 200 kA
Length: 8 5/8 in
Class: L
Volts AC: 600
Amps: 601
Mounting: Bolt In
Speed: Time Delay, Slow Blow
Type: General Purpose
Diameter: 2 1/2 in
Standards: California Proposition 65
Interrupt Rating DC: 200 kA

Customer Reviews

No reviews for this product
(0)