LIMITRON FAST ACTING FUSE

Item #: 684478

Cat #: KTU-900

UPC: 051712179553

Documents & Guides
900AMP 600V L FST ACTING FUSE
Sign In or Register to view pricing and more.

Overview

900AMP 600V L FST ACTING FUSE
Also known as: 051712179553, KTU-900

Specifications

Amps: 900
Class: L
Type: General Purpose
Volts AC: 600
Interrupt Rating DC: 200 kA
Amps: 900
Type: General Purpose
Interrupt Rating DC: 200 kA
Class: L
Volts AC: 600

Customer Reviews

No reviews for this product
(0)