800A, 600V, Class L Time Delay Fuse

Item #: 312925

Cat #: KLLU800

UPC: 079458271034

Documents & Guides
800 Amp Fuse, Time Delay, Brand or Series: Class L, Interrupting Rating: 200000 Amp AC RMS Symmetrical, Terminal Type: Bolt Mount, Dimensions: 2 1/2 Diameter x 8 5/8 Length Inch, Voltage Rating: 600 VAC, Features: Time Delay
Sign In or Register to view pricing and more.

No associated products found.

Overview

800 Amp Fuse, Time Delay, Brand or Series: Class L, Interrupting Rating: 200000 Amp AC RMS Symmetrical, Terminal Type: Bolt Mount, Dimensions: 2 1/2 Diameter x 8 5/8 Length Inch, Voltage Rating: 600 VAC, Features: Time Delay
KLLU series UL Listed, time-delay, Class L are quality fuses in every sense of the word. They were developed to provide a somewhat lower priced alternate to the POWR-PRO™ KLPC series fuses. KLLU series fuses meet or exceed all UL requirements for Class L fuses. For superior protection and performance, specification-grade POWR-PRO™ KLPC series fuses are the recommended fuses.
Also known as: 079458271034, KLLU800

Specifications

Length: 8 5/8 in
Speed: Time Delay, Slow Blow
Class: L
Amps: 800
Volts AC: 600
Volts DC: 300
Diameter: 2 1/2 in
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Length: 8 5/8 in
Class: L
Volts AC: 600
Diameter: 2 1/2 in
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Amps: 800
Volts DC: 300
Standards: California Proposition 65
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)