1400A,600V,Electrical Fuses UL Class L Time Lag

Item #: 1294176

Cat #: KLLU1400

UPC: 079458271072

Documents & Guides
1400 Amp, 600VAC, Industrial & Electrical Fuses UL Class L Time Lag (Slo-Blow)
Sign In or Register to view pricing and more.

No associated products found.

Overview

1400 Amp, 600VAC, Industrial & Electrical Fuses UL Class L Time Lag (Slo-Blow)
KLLU series UL Listed, time-delay, Class L are quality fuses in every sense of the word. They were developed to provide a somewhat lower priced alternate to the POWR-PRO™ KLPC series fuses. KLLU series fuses meet or exceed all UL requirements for Class L fuses. For superior protection and performance, specification-grade POWR-PRO™ KLPC series fuses are the recommended fuses. Applications: Service switches; Switchboard mains and feeders; Bolted pressure contact switches; Motor control center mains; Large motor branch circuits; UL Listed series-rated protection for molded case circuit breaker panelboards and loadcenters. See panelboard manufacturer’s literature for recommended fuse rating.
Also known as: 079458271072, KLLU1400

Specifications

Type: Class L, Fuses
Standards: California Proposition 65
Type: Class L, Fuses
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)