Ul Class L Time-delay Fuse

Item #: 702005

Cat #: KLLU4000

UPC: 079458017472

Documents & Guides
fuses, Time Delay, Brand Or Series: Class L, Current Rating: 4000 Amp, Interrupting Rating: 200000 Amp Ac Rms Symmetrical, Terminal Type: Bolt Mount, Dimensions: 5 3/4 Diameter X 10 3/4 Length Inch, Voltage Rating: 600 Vac, Features: Timedelay
Sign In or Register to view pricing and more.

No associated products found.

Overview

fuses, Time Delay, Brand Or Series: Class L, Current Rating: 4000 Amp, Interrupting Rating: 200000 Amp Ac Rms Symmetrical, Terminal Type: Bolt Mount, Dimensions: 5 3/4 Diameter X 10 3/4 Length Inch, Voltage Rating: 600 Vac, Features: Timedelay
KLLU series UL Listed, time-delay, Class L are quality fuses in every sense of the word. They were developed to provide a somewhat lower priced alternate to the POWR-PRO™ KLPC series fuses. KLLU series fuses meet or exceed all UL requirements for Class L fuses. For superior protection and performance, specification-grade POWR-PRO™ KLPC series fuses are the recommended fuses. Applications: Service switches; Switchboard mains and feeders; Bolted pressure contact switches; Motor control center mains; Large motor branch circuits; UL Listed series-rated protection for molded case circuit breaker panelboards and loadcenters. See panelboard manufacturer’s literature for recommended fuse rating.
Also known as: 079458017472, KLLU4000

Specifications

Diameter: 5 3/4 in
Speed: Time Delay, Slow Blow
Length: 10 3/4 in
Class: L
Type: General Purpose, Class L
Amps: 4000
Volts AC: 600
Standards: California Proposition 65
Mounting: Bolt In
Interrupt Rating DC: 200 kA
Diameter: 5 3/4 in
Length: 10 3/4 in
Type: General Purpose, Class L
Volts AC: 600
Mounting: Bolt In
Speed: Time Delay, Slow Blow
Class: L
Amps: 4000
Standards: California Proposition 65
Interrupt Rating DC: 200 kA

Customer Reviews

No reviews for this product
(0)