6" Recessed LED Downlights
625 Found
Juno Lighting
6" LED Ultra-Thin Switchable Downlight, Dimmable
Item #: 1764195
CAT #: WF6-SWW5-90CRI-MW-M6
UPC: 194994243731
Sign In or Register to view pricing and more.
SYLVANIA
63056 LEDMD6R3A1200ST9SC3WH 6/CS 1/SKU
Item #: 2200858
CAT #: LEDMD6R3A1200ST9SC3WH
UPC: 046135630569
Sign In or Register to view pricing and more.
Elite Lighting
LED Module, 6", Multiple CCT, 15 Watt, 950 Lumen, 120V
Item #: 1540389
CAT #: REL637-950L-DIMTR-120-27K/30K/35K/40K/50
UPC: 848070094013
Sign In or Register to view pricing and more.
Elite Lighting
LED Module, 6", Multiple CCT, 15 Watt, 1100 Lumen, 120V
Item #: 1539904
CAT #: RL675-1100L-DIMTR-120-27K/30K/35K/40K/50
UPC: 848070093801
Sign In or Register to view pricing and more.
RAB
LED Downlight, 6", 13 Watt, 1000 Lumen, Selectable CCT, 120V
Item #: 1746037
CAT #: WFRL6R139FA120WS
UPC: 019813682471
Sign In or Register to view pricing and more.
American Lighting
LED Downlight, 6" Round, 10 Watt, 900 Lumen, 120V, White
Item #: 1589293
CAT #: BRD6-5CCT-RD
UPC: 714176020785
Sign In or Register to view pricing and more.
Lithonia Lighting
6" LED Wafer Light
Item #: 1337235
CAT #: WF6-LED-30K40K50K-90CRI-MW-M6
UPC: 191848253946
Sign In or Register to view pricing and more.
RAB
LED Downlight, 6", 13 Watt, 1000 Lumen, Selectable CCT, 120V
Item #: 1752580
CAT #: WFRL6R139FA120WB
UPC: 019813682488
Sign In or Register to view pricing and more.
Juno Lighting
6" Wafer LED Downlight, Flat, 27-50K, Matte White
Item #: 2318778
CAT #: WF6-ALO20-SWW5-90CRI-MW-M6
UPC: 197589041194
Sign In or Register to view pricing and more.
Topaz
6" CCT Selectable, LED Slim Fit Recessed Downlight, 12W
Item #: 1641353
CAT #: RDL/6RND/12/5CTS
UPC: 751338034860
Sign In or Register to view pricing and more.
LEDVANCE
62808 RT65AS2000UNVD9SC8WHTAA 4/CS 1/SKU
Item #: 2188175
CAT #: RT65AS2000UNVD9SC8WHTAA
UPC: 046135628085
Sign In or Register to view pricing and more.
SYLVANIA
LED Recessed Gimbal, 6", 13 Watt, 1000 Lumen, Selectable CCT, 120V
Item #: 1932188
CAT #: LEDRT6G1000SC3
UPC: 046135623943
Sign In or Register to view pricing and more.
Juno Lighting
6" LED Downlight, 27/30/35/40/50K, White
Item #: 2182052
CAT #: WF6-ADJ-SWW5-90CRI-MW-M6
UPC: 196183148001
Sign In or Register to view pricing and more.
Lithonia Lighting
6" LED Wafer Light, 27/30/35K
Item #: 1331785
CAT #: WF6-LED-27K30K35K-90CRI-MW-M6
UPC: 191848253861
Sign In or Register to view pricing and more.
Cree Lighting
LED Downlight, 6", CRT Series
Item #: 1299988
CAT #: CR6T-825L-27K-12-E26GU24
UPC: 849665023487
Sign In or Register to view pricing and more.
SYLVANIA
6" LED RT Downlight, 30-50K, White
Item #: 2180163
CAT #: RT65AS900UNVD9SC8WHTAA
UPC: 046135628078
Sign In or Register to view pricing and more.
Juno Lighting
6" LED Ultra-Thin Switchable Downlight, Dimmable
6 Inch LED Ultra-Thin Wafer Switchable Downlight, Dimmable 100-10%, 120 Volt, 970 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000k, CRI: 90, White
Item #: 1764195
CAT #: WF6-SWW5-90CRI-MW-M6
UPC: 194994243731
Category:
6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
SYLVANIA
63056 LEDMD6R3A1200ST9SC3WH 6/CS 1/SKU
63056 LEDMD6R3A1200ST9SC3WH 6/CS 1/SKU *Sylvania Part # 63056*
Item #: 2200858
CAT #: LEDMD6R3A1200ST9SC3WH
UPC: 046135630569
Category:
6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Elite Lighting
LED Module, 6", Multiple CCT, 15 Watt, 950 Lumen, 120V
LED Retrofit Module, Universal 5 Inch/6 Inch, Multiple CCT: 27K/30K/35K/40K/50K, 90 CRI, 15 Watt, 950 Lumen, 120 Volt, White Trim
Item #: 1540389
CAT #: REL637-950L-DIMTR-120-27K/30K/35K/40K/50
UPC: 848070094013
Category:
6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Elite Lighting
LED Module, 6", Multiple CCT, 15 Watt, 1100 Lumen, 120V
LED Retrofit Module, 6 Inch, Multiple CCT: 27K/30K/35K/40K/50K, 90 CRI, 15 Watt, 1100 Lumen, 120 Volt, White Trim
Item #: 1539904
CAT #: RL675-1100L-DIMTR-120-27K/30K/35K/40K/50
UPC: 848070093801
Category:
6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
RAB
LED Downlight, 6", 13 Watt, 1000 Lumen, Selectable CCT, 120V
LED Wafer Downlight, 6 Inch, 13 Watt, 1000 lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Smoot Trim, UL Wet Location Rated, IC and Airtight Rated
Item #: 1746037
CAT #: WFRL6R139FA120WS
UPC: 019813682471
Category:
6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
American Lighting
LED Downlight, 6" Round, 10 Watt, 900 Lumen, 120V, White
LED Downlight, 6" Round, 10 Watt, 900 Lumen, 120 Volt, White, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, Dimmable
Item #: 1589293
CAT #: BRD6-5CCT-RD
UPC: 714176020785
Category:
6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Lithonia Lighting
6" LED Wafer Light
LED Wafer Module, 6" Diameter, 120V, Selectable Color Temperature: 3000K, 4000K, 5000K, CRI: 90, Color: Matte White. See Spec Sheet For Compatible Dimmers
Item #: 1337235
CAT #: WF6-LED-30K40K50K-90CRI-MW-M6
UPC: 191848253946
Category:
6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
RAB
LED Downlight, 6", 13 Watt, 1000 Lumen, Selectable CCT, 120V
LED Wafer Downlight, 6 Inch, 13 Watt, 1000 lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, White Baffle, UL Wet Location Rated, IC and Airtight Rated
Item #: 1752580
CAT #: WFRL6R139FA120WB
UPC: 019813682488
Category:
6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Juno Lighting
6" Wafer LED Downlight, Flat, 27-50K, Matte White
6 Inch Wafer LED Downlight, Flat, 120V, 90+ CRI, 800/1050/1300 Lumens, 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White
Item #: 2318778
CAT #: WF6-ALO20-SWW5-90CRI-MW-M6
UPC: 197589041194
Category:
6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Topaz
6" CCT Selectable, LED Slim Fit Recessed Downlight, 12W
6" CCT Selectable, LED Slim Fit Recessed Downlight, 12 Watt, 850 Lumens, Selectable Color Temperature: 27/30/35/40/50K
Item #: 1641353
CAT #: RDL/6RND/12/5CTS
UPC: 751338034860
Category:
6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
LEDVANCE
62808 RT65AS2000UNVD9SC8WHTAA 4/CS 1/SKU
62808 RT65AS2000UNVD9SC8WHTAA 4/CS 1/SKU *Sylvania Part # 62808*
Item #: 2188175
CAT #: RT65AS2000UNVD9SC8WHTAA
UPC: 046135628085
Category:
6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
SYLVANIA
LED Recessed Gimbal, 6", 13 Watt, 1000 Lumen, Selectable CCT, 120V
LED Recessed Downlight Gimbal, 6 Inch Diameter, 13 Watt, 1000 Lumen, Selectable CCT: 2700K/3000K/3500K/ 4000K/5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 62394* *Sylvania Part # 62394*
Item #: 1932188
CAT #: LEDRT6G1000SC3
UPC: 046135623943
Category:
6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Juno Lighting
6" LED Downlight, 27/30/35/40/50K, White
6 Inch LED Downlight, 120V, 90 CRI, 970 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White
Item #: 2182052
CAT #: WF6-ADJ-SWW5-90CRI-MW-M6
UPC: 196183148001
Category:
6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Lithonia Lighting
6" LED Wafer Light, 27/30/35K
LED Wafer Module, 6 Inch Diameter, 120 Volt, Selectable Color Temperature: 2700K, 3000K, 3500K, Color: Matte White, See Cut Sheet For Compatible Dimmers
Item #: 1331785
CAT #: WF6-LED-27K30K35K-90CRI-MW-M6
UPC: 191848253861
Category:
6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Cree Lighting
LED Downlight, 6", CRT Series
LED Downlight, 6", CRT Series, 825 Lumens, 11W, 2700K, 120V, E26 Base
Item #: 1299988
CAT #: CR6T-825L-27K-12-E26GU24
UPC: 849665023487
Category:
6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
SYLVANIA
6" LED RT Downlight, 30-50K, White
6" Dual Selectable RT LED Downlight, 11 Watt, 120-277V, 500-900 Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K, 0-10V Dimming, White *Sylvania Part # 62807*
Item #: 2180163
CAT #: RT65AS900UNVD9SC8WHTAA
UPC: 046135628078
Category:
6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.