6" Ultra-Thin LED Downlight, Selectable CCT, White

Item #: 1334925

Cat #: HLB6099FS1EMWR

UPC: 080083848164

Documents & Guides
6 Inch Ultra-Thin LED Lens Downlight, Round, 900 Lumens, 90 CRI, 120V, 60Hz, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Matte White
Sign In or Register to view pricing and more.

Overview

6 Inch Ultra-Thin LED Lens Downlight, Round, 900 Lumens, 90 CRI, 120V, 60Hz, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Matte White
The HLB6 is a 6-inch ultra-thin LED lens downlight with remote driver / junction box suitable for new construction and remodel applications. Field selectable color temperature and high color rendering provide excellent color performance. Simplified installation in drywall or suspended ceilings eliminates recessed cans saving time and money. Installs from below the ceiling in as little as 2” plenum height, can be used in direct contact with insulation and is airtight. Use for general area lighting in low to medium height ceilings where energy savings, long life and economy are required.
Also known as: 080083848164, HLB6099FS1EMWR, Wafter light, 6" halo rat tap, 6" halo rat trap, 6” halo rat trap

Specifications

Size: 6 in
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Color Rendering Index (CRI): 90
Lumens: 900
Diameter: 6 in
Light Technology: LED
Size: 6 in
Volts AC: 120
Lumens: 900
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 90
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)