![LED Downlight, Selectable, 6" Diameter, White LED Downlight, Selectable, 6" Diameter, White](https://rexel-cdn.com/products/62810-1.jpg?i=F6733711-F759-4EFB-97B5-7D01E33F3F84&f=420)
LED Downlight, Selectable, 6" Diameter, White
Item #: 2188175
Cat #: RT65AS2000UNVD9SC8WHTAA
UPC: 046135628085
Sign In or Register to view pricing and more.
Documents & Guides
LED Dual Selectable RT Downlight, 6 Inch Diameter, 120 - 277 Volt AC, Selectable Color Temp, Lumens 1100/1500/2000, >90 CRI, Frosted, White *Sylvania Part # 62808*
Overview
LED Dual Selectable RT Downlight, 6 Inch Diameter, 120 - 277 Volt AC, Selectable Color Temp, Lumens 1100/1500/2000, >90 CRI, Frosted, White *Sylvania Part # 62808*
The LEDVANCE Performance Class Dual Selectable RT Downlight luminaires are offered in 4", 6", 8" and 10" sizes and provide high performing light optimized for both new construction and retrofit applications where pin-based compact fluorescent lamps have previously been used. Installation is done quickly and easily in most standard frames. The luminaires are emergency battery back-up ready.
Also known as: 046135628085, RT65AS2000UNVD9SC8WHTAA
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
Lumens: | 2000, 1500, 1100 |
Volts AC: | 120, 277 |
Type: | LED |
Color: | White |
Color Rendering Index (CRI): | 90 |
Diameter: | 6 in |
Volts AC Range: | 120 - 277 |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
Volts AC: | 120, 277 |
Color: | White |
Diameter: | 6 in |
Lumens: | 2000, 1500, 1100 |
Type: | LED |
Color Rendering Index (CRI): | 90 |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)