LED Recessed Gimbal, 6", 13 Watt, 1000 Lumen, Selectable CCT, 120V

Item #: 1932188

Cat #: LEDRT6G1000SC3

UPC: 046135623943

Documents & Guides
LED Recessed Downlight Gimbal, 6 Inch Diameter, 13 Watt, 1000 Lumen, Selectable CCT: 2700K/3000K/3500K/ 4000K/5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 62394* *Sylvania Part # 62394*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Recessed Downlight Gimbal, 6 Inch Diameter, 13 Watt, 1000 Lumen, Selectable CCT: 2700K/3000K/3500K/ 4000K/5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 62394* *Sylvania Part # 62394*
The SYLVANIA Hi-PerformanceLED Downlight Gimbal is a new generation of slim luminaires oriented to provide accent lighting, thanks to its narrow beam angle (45°).
Also known as: 046135623943, LEDRT6G1000SC3

Specifications

Lumens: 1000
Mounting: Recessed
Wattage: 13
Volts AC: 120
Type: Dimmable
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Lumens: 1000
Wattage: 13
Type: Dimmable
Light Technology: LED
Color Temperature: Selectable
Mounting: Recessed
Volts AC: 120
Diameter: 6 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)