LED Module, 6", Multiple CCT, 15 Watt, 1100 Lumen, 120V

Item #: 1539904

Cat #: RL675-1100L-DIMTR-120-27K/30K/35K/40K/50

UPC: 848070093801

Documents & Guides
LED Retrofit Module, 6 Inch, Multiple CCT: 27K/30K/35K/40K/50K, 90 CRI, 15 Watt, 1100 Lumen, 120 Volt, White Trim
Sign In or Register to view pricing and more.

Elite Lighting
RL-UNV-4/5/6 Pre -Mounting Plate With Collar
Item #: 1744774
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Elite Lighting
RL675-RT-BK 6" Trim Ring Adaptor, Black
Item #: 1755254
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Elite Lighting
RL675-RT-BZ 6" Trim Ring Adaptor, Bronze
Item #: 1783241
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

LED Retrofit Module, 6 Inch, Multiple CCT: 27K/30K/35K/40K/50K, 90 CRI, 15 Watt, 1100 Lumen, 120 Volt, White Trim
A high performance 6” LED luminaire, engineered for New Construction, Remodel or Retrofit to accommodate insulated or dropped ceiling installations. It is easily installed and is suppled with a remote driver. It’s small aperture and shallow depth make it an ideal choice for unlimited applications.
Also known as: 848070093801, RL675-1100L-DIMTR-120-27K/30K/35K/40K/50, wafer, 6" Wafer light

Specifications

Type: Module
Volts AC: 120
Wattage: 15
Color: White
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Type: Module
Wattage: 15
Diameter: 6 in
Dimmable: Yes
Volts AC: 120
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)