6" LED Downlight, 27/30/35/40/50K, White

Item #: 2182052

Cat #: WF6-ADJ-SWW5-90CRI-MW-M6

UPC: 196183148001

Documents & Guides
6 Inch LED Downlight, 120V, 90 CRI, 970 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White
Sign In or Register to view pricing and more.

No associated products found.

Overview

6 Inch LED Downlight, 120V, 90 CRI, 970 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White
Also known as: 196183148001, WF6-ADJ-SWW5-90CRI-MW-M6, gimble wafer

Specifications

Size: 6 in
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 970
Volts AC: 120
Color: Matte White
Color Rendering Index (CRI): 90
Diameter: 6 in
Dimmable: Yes
Size: 6 in
Lumens: 970
Color: Matte White
Diameter: 6 in
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Color Rendering Index (CRI): 90
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)