This product has been discontinued.

Fluorescent Lamp, Preheat, T5, 12", 8W, 4200K
Item #: 31205
Cat #: F8T5/CW-OBS
UPC: 046135208164
Documents & Guides
Fluorescent Lamp, 8 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 390, CRI: 60, Color Temp: 4200K, Length: 12 inch, Standard Case Qty: 24 Sylvania Part # 20816
Sign In or Register to view pricing and more.
Overview
Fluorescent Lamp, 8 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 390, CRI: 60, Color Temp: 4200K, Length: 12 inch, Standard Case Qty: 24 Sylvania Part # 20816
Also known as: 046135208164, F8T5/CW-OBS
Specifications
Length: | 1 ft, 12 in |
Color Temperature: | 4200 (Cool White) |
Lumens: | 390 |
Material: | Glass |
Wattage: | 8 |
Color Rendering Index (CRI): | 60 |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Length: | 1 ft, 12 in |
Lumens: | 390 |
Wattage: | 8 |
Light Technology: | Fluorescent |
Color Temperature: | 4200 (Cool White) |
Material: | Glass |
Color Rendering Index (CRI): | 60 |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)