Fluorescent Lamp, T5, 11W

Item #: 606182

Cat #: F11T5/CW

UPC:

Documents & Guides
Fluorescent Lamp, T5, 11W, 17-5/8" Pin to Pin Mini Bipin
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluorescent Lamp, T5, 11W, 17-5/8" Pin to Pin Mini Bipin
Also known as: F11T5/CW

Specifications

Color Temperature: 4100 (Cool White)
Length: 17 in
Material: Glass
Wattage: 11
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Material: Glass
Light Technology: Fluorescent
Length: 17 in
Wattage: 11
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)