13 Watt T5 Preheat Fluorescent Bulb

Item #: 204634

Cat #: F13T5/30U-25PK

UPC: 046677207038

Documents & Guides
Fluorescent, Preheat Lamp, 13W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1000, CRI: 85, Color Temp: 3000K. Rated Average Life: 7,500 Hrs. Length: 21 in. *Philips Part # 20703-5* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluorescent, Preheat Lamp, 13W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1000, CRI: 85, Color Temp: 3000K. Rated Average Life: 7,500 Hrs. Length: 21 in. *Philips Part # 20703-5* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips T5 Fluorescent Lamps are incredibly powerful, environmentally responsible, long life lamps with an ultra-slim profile. This translates into reduced maintenance and disposal costs and also allows the use of smaller fixtures—which reduces ceiling clutter.
Also known as: 046677207038, F13T5/30U-25PK

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Wattage: 13
Color Rendering Index (CRI): 85
Type: Pre-Heat Start
Length: 21 in
Dimmable: Yes
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Lumens: 1000
Wattage: 13
Type: Pre-Heat Start
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Length: 21 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)