4 Watt T5 Preheat Fluorescent Bulb

Item #: 206302

Cat #: F4T5/CW-PH-25PK

UPC: 046677332365

Documents & Guides
Fluorescent, Preheat Lamp, 4W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 135, CRI: 59, Color Temp: 4100K. Rated Average Life: 6,000 Hrs. Length: 6 in. *Philips Part # 33236-1* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluorescent, Preheat Lamp, 4W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 135, CRI: 59, Color Temp: 4100K. Rated Average Life: 6,000 Hrs. Length: 6 in. *Philips Part # 33236-1* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips T5 Fluorescent Lamps are incredibly powerful, environmentally responsible, long life lamps with an ultra-slim profile. This translates into reduced maintenance and disposal costs and also allows the use of smaller fixtures—which reduces ceiling clutter.
Also known as: 046677332365, F4T5/CW-PH-25PK

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 4
Color Rendering Index (CRI): 59
Type: Pre-Heat Start
Length: 6 in
Lumens: 135
Dimmable: Yes
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Volts AC: 29
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 59
Length: 6 in
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Wattage: 4
Type: Pre-Heat Start
Lumens: 135
Light Technology: Fluorescent
Volts AC: 29

Customer Reviews

No reviews for this product
(0)