T3 Halogen Capsule Lamps

16 Found
Southwire

CCI® 7880 Quartz Halogen Bulb, 500 Watt

Item #: 2118069
CAT #: 78805000SW
UPC: 029892078843
Company wide:
0 in stock
Satco

10W T3 Halogen Lamp, Clear

Item #: 125240
CAT #: S3171
UPC: 045923031717
Company wide:
0 in stock
Westinghouse Lighting

Halogen Capsule Lamp, T3, 20W, 12V

Item #: 86507
CAT #: 0473600
UPC: 030721047367
Company wide:
0 in stock
SYLVANIA

Dimmable Low Voltage Quartz Halogen Lamp, 20 W, Bi-Pin G4 Halogen L

Item #: 1082
CAT #: 20T3Q/CL-12V
UPC: 046135586613
Company wide:
0 in stock
Satco

20 Watt; Halogen; T3; Clear; 2000 Average rated hours; 300 Lumens; Bi Pin G4 Base; 12 Volt

Item #: 125189
CAT #: S3120
UPC: 045923031205
Company wide:
0 in stock
WAC Lighting

Halogen Capsule Lamp, T3, 50W, 12V

Item #: 129607
CAT #: JC-50
UPC: 790576005935
Company wide:
0 in stock
Satco

20W T3 Halogen Lamp

Item #: 1754
CAT #: S3468
UPC: 045923034688
Company wide:
0 in stock
Conveyor Components

TWO SP/DT SWITCHES SAFETY

Item #: 477125
CAT #: RS2
UPC:
Company wide:
0 in stock
Westinghouse Lighting

Halogen Capsule Lamp, T3, 20W, 12V

Item #: 181166
CAT #: 0443600
UPC: 030721044366
Company wide:
0 in stock
Satco

10W T3 Halogen Lamp, Clear

Item #: 125915
CAT #: S3459
UPC: 045923034596
Company wide:
0 in stock
Westinghouse Lighting

HALOGEN D.E. 150W CLEAR

Item #: 102141
CAT #: 0477300
UPC: 030721047732
Company wide:
0 in stock
Westinghouse Lighting

Halogen Capsule Lamp, T3, 20W, 12V

Item #: 88473
CAT #: 0444400
UPC: 030721044441
Company wide:
0 in stock
SYLVANIA

20T3QCLAX 12V 40/CS 1/SKU

Item #: 1183
CAT #: 20T3Q/CL/AX-12V
UPC: 046135586941
Company wide:
0 in stock
SYLVANIA

Halogen Capsule Lamp, T3, 20W, 24V

Item #: 1069
CAT #: 20T3Q/CL/24V
UPC: 046135586620
Company wide:
0 in stock
SYLVANIA

Halogen Capsule Lamp, T3, 10W, 12V

Item #: 126208
CAT #: 10T3Q/CL/AX-12V
UPC: 046135586910
Company wide:
0 in stock
Candela

LAMP, BAYONET HYBEC

Item #: 96023
CAT #: HY40W-DC
UPC:
Company wide:
0 in stock
Southwire

CCI® 7880 Quartz Halogen Bulb, 500 Watt

CCI® 7880 Quartz Halogen Bulb, 500 Watt
Item #: 2118069
CAT #: 78805000SW
UPC: 029892078843
Company wide:
0 in stock
Satco

10W T3 Halogen Lamp, Clear

10 Watt; Halogen; T3; Clear; 2000 Average rated hours; 120 Lumens; Bi Pin G4 Base; 12 Volt
Item #: 125240
CAT #: S3171
UPC: 045923031717
Company wide:
0 in stock
Westinghouse Lighting

Halogen Capsule Lamp, T3, 20W, 12V

Halogen Capsule Lamp, 20 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 300, CRI: 100, Color Temperature: 2950K
Item #: 86507
CAT #: 0473600
UPC: 030721047367
Company wide:
0 in stock
SYLVANIA

Dimmable Low Voltage Quartz Halogen Lamp, 20 W, Bi-Pin G4 Halogen L

Dimmable Low Voltage Quartz Halogen Lamp, 20 W, Bi-Pin G4 Halogen Lamp, T3, 320 Lumens *Sylvania Part # 58661*
Item #: 1082
CAT #: 20T3Q/CL-12V
UPC: 046135586613
Company wide:
0 in stock
Satco

20 Watt; Halogen; T3; Clear; 2000 Average rated hours; 300 Lumens; Bi Pin G4 Base; 12 Volt

20 Watt; Halogen; T3; Clear; 2000 Average rated hours; 300 Lumens; Bi Pin G4 Base; 12 Volt
Item #: 125189
CAT #: S3120
UPC: 045923031205
Company wide:
0 in stock
WAC Lighting

Halogen Capsule Lamp, T3, 50W, 12V

Halogen Capsule Lamp, 50 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (GY6.35), Lumens: 950, CRI: 100, Color Temperature: 2900K
Item #: 129607
CAT #: JC-50
UPC: 790576005935
Company wide:
0 in stock
Satco

20W T3 Halogen Lamp

20 Watt; Halogen; T3; Clear; 2000 Average rated hours; 300 Lumens; Bi Pin G4 Base; 12 Volt; Carded
Item #: 1754
CAT #: S3468
UPC: 045923034688
Company wide:
0 in stock
Conveyor Components

TWO SP/DT SWITCHES SAFETY

CVY RS2 TWO SP/DT SWITCHES SAFETY
Item #: 477125
CAT #: RS2
UPC:
Company wide:
0 in stock
Westinghouse Lighting

Halogen Capsule Lamp, T3, 20W, 12V

Halogen Capsule Lamp, 20 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 300, CRI: 100, Color Temperature: 2950K
Item #: 181166
CAT #: 0443600
UPC: 030721044366
Company wide:
0 in stock
Satco

10W T3 Halogen Lamp, Clear

10 Watt; Halogen; T3; Clear; 2000 Average rated hours; 120 Lumens; Bi Pin G4 Base; 12 Volt; Carded
Item #: 125915
CAT #: S3459
UPC: 045923034596
Company wide:
0 in stock
Westinghouse Lighting

HALOGEN D.E. 150W CLEAR

WHL 0477300 HALOGEN D.E. 150W CLEAR
Item #: 102141
CAT #: 0477300
UPC: 030721047732
Company wide:
0 in stock
Westinghouse Lighting

Halogen Capsule Lamp, T3, 20W, 12V

Halogen Capsule Lamp, 20 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (GY6.35), Lumens: 300, CRI: 100, Color Temperature: 2950K
Item #: 88473
CAT #: 0444400
UPC: 030721044441
Company wide:
0 in stock
SYLVANIA

20T3QCLAX 12V 40/CS 1/SKU

Tungsten Halogen Quartz Bi Pin STARLITE Low Pressure Clear Finish UV Filter With Axial Filament G4 Bi Pin Base 20Watt 12Volt 4000Hr Lamp Life
Item #: 1183
CAT #: 20T3Q/CL/AX-12V
UPC: 046135586941
Company wide:
0 in stock
SYLVANIA

Halogen Capsule Lamp, T3, 20W, 24V

Halogen Capsule Lamp, 20 Watt, 24 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 320, CRI: 100, Color Temperature: 3000K, Standard Case Qty: 40 *Sylvania Part # 58662*
Item #: 1069
CAT #: 20T3Q/CL/24V
UPC: 046135586620
Company wide:
0 in stock
SYLVANIA

Halogen Capsule Lamp, T3, 10W, 12V

Halogen Capsule Lamp, 10 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 130, CRI: 100, Color Temperature: 3000K, Standard Case Qty: 40
Item #: 126208
CAT #: 10T3Q/CL/AX-12V
UPC: 046135586910
Company wide:
0 in stock
Candela

LAMP, BAYONET HYBEC

CDE HY40W-DC LAMP, BAYONET HYBEC
Item #: 96023
CAT #: HY40W-DC
UPC:
Company wide:
0 in stock
Page 1 of 1
16 Items found