
Halogen Capsule Lamp, T3, 10W, 12V
Item #: 126208
Cat #: 10T3Q/CL/AX-12V
UPC: 046135586910
Documents & Guides
Halogen Capsule Lamp, 10 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 130, CRI: 100, Color Temperature: 3000K, Standard Case Qty: 40
Sign In or Register to view pricing and more.
Overview
Halogen Capsule Lamp, 10 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 130, CRI: 100, Color Temperature: 3000K, Standard Case Qty: 40
Also known as: 046135586910, 10T3Q/CL/AX-12V
Specifications
Color Temperature: | 3000 (Warm White) |
Volts AC: | 12 |
Wattage: | 10 |
Shape: | T3 (Tubular) |
Color Rendering Index (CRI): | 100 |
Lumens: | 130 |
Light Technology: | Halogen |
Base: | 2-Pin (G4) |
Color Temperature: | 3000 (Warm White) |
Wattage: | 10 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Volts AC: | 12 |
Shape: | T3 (Tubular) |
Lumens: | 130 |
Base: | 2-Pin (G4) |
Customer Reviews
No reviews for this product
(0)