Halogen Capsule Lamp, T3, 20W, 12V

Item #: 88473

Cat #: 0444400

UPC: 030721044441

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 20 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (GY6.35), Lumens: 300, CRI: 100, Color Temperature: 2950K

Overview

Halogen Capsule Lamp, 20 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (GY6.35), Lumens: 300, CRI: 100, Color Temperature: 2950K
Also known as: 030721044441, 0444400

Specifications

Volts AC: 12
Color Temperature: 2950 (Warm White)
Shape: T3 (Tubular)
Lumens: 300
Wattage: 20
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (GY6.35)
Volts AC: 12
Shape: T3 (Tubular)
Wattage: 20
Light Technology: Halogen
Color Temperature: 2950 (Warm White)
Lumens: 300
Color Rendering Index (CRI): 100
Base: 2-Pin (GY6.35)

Customer Reviews

No reviews for this product
(0)