Halogen Capsule Lamp, T3, 20W, 24V

Item #: 1069

Cat #: 20T3Q/CL/24V

UPC: 046135586620

Documents & Guides
Halogen Capsule Lamp, 20 Watt, 24 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 320, CRI: 100, Color Temperature: 3000K, Standard Case Qty: 40 *Sylvania Part # 58662*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Halogen Capsule Lamp, 20 Watt, 24 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 320, CRI: 100, Color Temperature: 3000K, Standard Case Qty: 40 *Sylvania Part # 58662*
Sylvania ECOLOGIC® SYL20T3Q/CL/24V halogen lamps are 20 watt - 24 volt, feature a bi-pin base and clear lamp. These lamps produce 320 lumens and a color temperature of 3000 K.
Also known as: 046135586620, 20T3Q/CL/24V

Specifications

Color Temperature: 3000 (Warm White)
Shape: T3 (Tubular)
Wattage: 20
Color Rendering Index (CRI): 100
Volts AC: 24
Lumens: 320
Light Technology: Halogen
Base: 2-Pin (G4)
Color Temperature: 3000 (Warm White)
Wattage: 20
Volts AC: 24
Light Technology: Halogen
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Lumens: 320
Base: 2-Pin (G4)

Customer Reviews

No reviews for this product
(0)