20 Watt; Halogen; T3; Clear; 2000 Average rated hours; 300 Lumens; Bi Pin G4 Base; 12 Volt

Item #: 125189

Cat #: S3120

UPC: 045923031205

Sign In or Register to view pricing and more.
20 Watt; Halogen; T3; Clear; 2000 Average rated hours; 300 Lumens; Bi Pin G4 Base; 12 Volt

Overview

20 Watt; Halogen; T3; Clear; 2000 Average rated hours; 300 Lumens; Bi Pin G4 Base; 12 Volt
Also known as: 045923031205, S3120

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Volts AC: 12
Lumens: 300
Wattage: 20
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (G4)
Color Temperature: 2900 (Warm White)
Volts AC: 12
Wattage: 20
Dimmable: Yes
Base: 2-Pin (G4)
Color: Clear
Lumens: 300
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)