20T3QCLAX 12V 40/CS 1/SKU

Item #: 1183

Cat #: 20T3Q/CL/AX-12V

UPC: 046135586941

Sign In or Register to view pricing and more.
Documents & Guides
Tungsten Halogen Quartz Bi Pin STARLITE Low Pressure Clear Finish UV Filter With Axial Filament G4 Bi Pin Base 20Watt 12Volt 4000Hr Lamp Life

Overview

Tungsten Halogen Quartz Bi Pin STARLITE Low Pressure Clear Finish UV Filter With Axial Filament G4 Bi Pin Base 20Watt 12Volt 4000Hr Lamp Life
Also known as: 046135586941, 20T3Q/CL/AX-12V

Specifications

Color: Clear
Color Temperature: 3000 (Warm White)
Volts AC: 12
Shape: T3 (Tubular)
Wattage: 20
Color Rendering Index (CRI): 100
Lumens: 320
Light Technology: Halogen
Base: 2-Pin (G4)
Color: Clear
Volts AC: 12
Wattage: 20
Lumens: 320
Base: 2-Pin (G4)
Color Temperature: 3000 (Warm White)
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)