T-5 Undercabinet Lighting & Accessories

27 Found
Elite Lighting

Undercabinet Light, T5, 12-1/4", 8W, 120V, White

Item #: 326155
CAT #: EU-12
UPC: 847801014627
Company wide:
0 in stock
Elite Lighting

REPLACEMENT LENS

Item #: 539997
CAT #: EU-42-LENS
UPC: 848070040126
Company wide:
0 in stock
Alkco

T5 Undercabinet Light, 2 Light, 8W

Item #: 199953
CAT #: Q116-RSW-L-ECB
UPC: 649946414108
Company wide:
0 in stock
Metalux

21" Undercabinet, 1 Light

Item #: 574234
CAT #: UC21T5113
UPC: 080083594825
Company wide:
0 in stock
Lithonia Lighting

Undercabinet

Item #: 126630
CAT #: UC42E120SWRM6
UPC: 784231123355
Company wide:
0 in stock
Metalux

33" Undercabinet, 2 Light

Item #: 383065
CAT #: UC33T51813
UPC: 080083594856
Company wide:
0 in stock
Metalux

24" Fluorescent Undercabinet Light, T5, 8W, 120V, White

Item #: 383064
CAT #: UC24T528
UPC: 080083594832
Company wide:
0 in stock
Metalux

Fluorescent Undercabinet Light, T5, 42", 13W, 120V, White

Item #: 383067
CAT #: UC42T5213
UPC: 080083595877
Company wide:
0 in stock
Lithonia Lighting

24" Undercabinet Fixture, Low Profile

Item #: 506132
CAT #: UC24E120M6
UPC: 784231117255
Company wide:
0 in stock
Juno Lighting

34IN T5 PRO FLUOR UNDERCAB

Item #: 144608
CAT #: UPF34-WH
UPC: 661209130297
Company wide:
0 in stock
Generation Lighting

Fluorescent Undercabinet Light, T5, 24", 8W, 120V, White

Item #: 28462
CAT #: 4977BLE-15
UPC: 785652049774
Company wide:
0 in stock
Juno Lighting

34IN T5 FLUOR UNDERCAB

Item #: 316
CAT #: UFL34-WH
UPC: 661209070739
Company wide:
0 in stock
Generation Lighting

33" Undercabinet Light, 2 T5 Light

Item #: 28443
CAT #: 4978BLE-15
UPC: 785652049781
Company wide:
0 in stock
Juno Lighting

22IN T5 PRO FLUOR UNDERCAB

Item #: 195357
CAT #: UPF22-BL
UPC: 661209130266
Company wide:
0 in stock
Lightolier

LOL TSL24W 24W UNDERCABINET FIX

Item #: 602833
CAT #: TSL24W
UPC: 662057113432
Company wide:
0 in stock
Juno Lighting

12IN T5 PRO FLUOR UNDERCAB

Item #: 336916
CAT #: UPF12-SL
UPC: 661209130242
Company wide:
0 in stock
Elite Lighting

Undercabinet Light, T5, 12-1/4", 8W, 120V, White

Undercabinet Light, T5, 8 Watt, 120 Volt, Length: 12-1/4 inch, Color: White
Item #: 326155
CAT #: EU-12
UPC: 847801014627
Company wide:
0 in stock
Elite Lighting

REPLACEMENT LENS

ELI EU-42-LENS REPLACEMENT LENS
Item #: 539997
CAT #: EU-42-LENS
UPC: 848070040126
Company wide:
0 in stock
Alkco

T5 Undercabinet Light, 2 Light, 8W

Quick Inch T5 Undercabinet Light, 2 Light, 120V, 8W, 24 in
Item #: 199953
CAT #: Q116-RSW-L-ECB
UPC: 649946414108
Company wide:
0 in stock
Metalux

21" Undercabinet, 1 Light

21", 1 Lamp T5, 13 Watt, 120V, Electronic Ballast, Lamp Included
Item #: 574234
CAT #: UC21T5113
UPC: 080083594825
Company wide:
0 in stock
Lithonia Lighting

Undercabinet

Undercabinet Light T5 Fluorescent, (2) 13W T5, instant start electronic, SKU - 327614
Item #: 126630
CAT #: UC42E120SWRM6
UPC: 784231123355
Company wide:
0 in stock
Metalux

33" Undercabinet, 2 Light

33 Inch 2-Lamp T5 1/8 & 1/13 Watt 120V Electronic Ballast Lamps Included
Item #: 383065
CAT #: UC33T51813
UPC: 080083594856
Company wide:
0 in stock
Metalux

24" Fluorescent Undercabinet Light, T5, 8W, 120V, White

24 Inch, 2 Lamp T5, 2/8 Watt, 120V, Electronic Ballast, Lamps Included
Item #: 383064
CAT #: UC24T528
UPC: 080083594832
Company wide:
0 in stock
Metalux

Fluorescent Undercabinet Light, T5, 42", 13W, 120V, White

42", 2 Lamp T5, (2) 13 Watt, 120V, Electronic Ballast, Lamps Included
Item #: 383067
CAT #: UC42T5213
UPC: 080083595877
Company wide:
0 in stock
Lithonia Lighting

24" Undercabinet Fixture, Low Profile

Low-Profile Undercabinet Fixture, 24", (x2) 8W T5 Lamps, 120V
Item #: 506132
CAT #: UC24E120M6
UPC: 784231117255
Company wide:
0 in stock
Juno Lighting

34IN T5 PRO FLUOR UNDERCAB

34 Inch Pro-Series Fluorescent, Designer White, with Switch
Item #: 144608
CAT #: UPF34-WH
UPC: 661209130297
Company wide:
0 in stock
Generation Lighting

Fluorescent Undercabinet Light, T5, 24", 8W, 120V, White

24", 2 lamp T5, 8 watt, 120V, Electronic Ballast, Lamps Included. L: 24 1/2'' W: 5'' H: 1''. Energy Star Rated
Item #: 28462
CAT #: 4977BLE-15
UPC: 785652049774
Company wide:
0 in stock
Juno Lighting

34IN T5 FLUOR UNDERCAB

34" 21W T5 HE Fluorescent Undercabinet
Item #: 316
CAT #: UFL34-WH
UPC: 661209070739
Company wide:
0 in stock
Generation Lighting

33" Undercabinet Light, 2 T5 Light

33", 2 lamp T5, 13 watt, 120V, Electronic Ballast, Lamps Included. L: 33 1/2'' W: 5'' H: 1''. Energy Star Rated
Item #: 28443
CAT #: 4978BLE-15
UPC: 785652049781
Company wide:
0 in stock
Juno Lighting

22IN T5 PRO FLUOR UNDERCAB

22 Inch Pro-Series Fluorescent, Black, with Switch
Item #: 195357
CAT #: UPF22-BL
UPC: 661209130266
Company wide:
0 in stock
Lightolier

LOL TSL24W 24W UNDERCABINET FIX

LOL TSL24W 24W UNDERCABINET FIX
Item #: 602833
CAT #: TSL24W
UPC: 662057113432
Company wide:
0 in stock
Juno Lighting

12IN T5 PRO FLUOR UNDERCAB

12 Inch Pro-Series Fluorescent, Brushed Silver, with Switch
Item #: 336916
CAT #: UPF12-SL
UPC: 661209130242
Company wide:
0 in stock
Page 1 of 2
27 Items found